RS PRO RS Pro, MMCX connector, female

Sebelum PPN:
Rp269.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Gender = Female Body Orientation = Straight Termination Method = Solder Mount Type = PCB Mount Size = Microminiature Body Plating = Gold Cable Type = Coaxial Impedance = 50Ω Junction Type = Snap-on Operating Frequency = 0 to 6GHz Contact Plating = Gold Contact Material = Beryllium Copper MMCX Board Mount Jacks. Brought to you under the trusted RS Pro brand, a series of 50 Ohm MMCX connectors. This MMCX board mount jack has a gold plated brass body and gold plated beryllium contacts. This high quality MMCX product is designed for DC to 6 GHz. This jack is similar to the SMB connector but is 45% smaller in size, making it ideal for tight and space-constrained applications on the PCB. Typical applications include mobile communications, GPS markets, etc. These PCB mount jacks have a 3.5mm flange and are available in straight and right angle versions.

Ulasan Produk

Tidak ada ulasan