Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro D-Sub 15-pin Male to D-Sub 15-pin Female Cable, 2m Here we introduce the RS Pro D-Sub 15-pin Male to D-Sub 15-pin Female Cable.
This cable is a wire-to-pin cable and is ideal for use with serial laser printers.
This cable has a D-sub male and female connector on each end, allowing you to connect a 15-pin serial device to another 15-pin serial port, or to transfer files from PC to PC using a serial connection.
This product features a 7.9mm outer diameter and 24 AWG cable flex, and features a zinc die-cast connector cover for long life and durability.
What's more, this RS PRO cable features gold flash pins on the connectors to prevent corrosion and ensure optimum performance during use.
Features and Benefits: This RS PRO cable is available in male (D-sub) and female versions A connector (D-sub) that can connect to a serial laser printer And many other features The cable flexes with an outer diameter of 7.9mm and 24 AWG and the connector has gold flush pins to prevent corrosion A zinc die-cast dust cover protects the internal pins and also extends their performance life Applications: Serial cable adapters are units that offer flexibility and versatility as add-ons for devices such as PCs and laptops that do not have built-in connectivity and limit device connectivity.
This adapter is available for a variety of connection interfaces.
They are often easy to use and have plug-and-play functionality.
This adapter is often designed to connect through a USB port, but other connectors are also available depending on where the adapter is being used.
It is primarily used to connect devices such as:
Mobile Phones PDAs Digital Cameras Modems and Printers ISDN Terminal Adapters Why choose RS PRO? RS PRO is a brand name that brings you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers all over the world, all RS PRO products are rigorously tested to demanding industry standards.
If we are confident in the quality of these products, they will only be given the RS PRO seal of approval.
This will help you work with confidence.
This cable is a wire-to-pin cable and is ideal for use with serial laser printers.
This cable has a D-sub male and female connector on each end, allowing you to connect a 15-pin serial device to another 15-pin serial port, or to transfer files from PC to PC using a serial connection.
This product features a 7.9mm outer diameter and 24 AWG cable flex, and features a zinc die-cast connector cover for long life and durability.
What's more, this RS PRO cable features gold flash pins on the connectors to prevent corrosion and ensure optimum performance during use.
Features and Benefits: This RS PRO cable is available in male (D-sub) and female versions A connector (D-sub) that can connect to a serial laser printer And many other features The cable flexes with an outer diameter of 7.9mm and 24 AWG and the connector has gold flush pins to prevent corrosion A zinc die-cast dust cover protects the internal pins and also extends their performance life Applications: Serial cable adapters are units that offer flexibility and versatility as add-ons for devices such as PCs and laptops that do not have built-in connectivity and limit device connectivity.
This adapter is available for a variety of connection interfaces.
They are often easy to use and have plug-and-play functionality.
This adapter is often designed to connect through a USB port, but other connectors are also available depending on where the adapter is being used.
It is primarily used to connect devices such as:
Mobile Phones PDAs Digital Cameras Modems and Printers ISDN Terminal Adapters Why choose RS PRO? RS PRO is a brand name that brings you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers all over the world, all RS PRO products are rigorously tested to demanding industry standards.
If we are confident in the quality of these products, they will only be given the RS PRO seal of approval.
This will help you work with confidence.
Feature
SpecificationConvert from Gender = Convert from Male Type = 15-Pin D-Sub
Gender Change = Female Type Change = 15-Pin D-Sub
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)

/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)

/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)