RS PRO Key Selector Switch 2 Notches (Saklar Kunci)

Sebelum PPN:
Rp1.199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Number of Positions: 2, Actuator Type: Key, Contact Configuration: NO/NC, Key Extraction Position: Center, IP Rating: IP65, Current Max: 8 A, Cutout Diameter: 18 mm, Terminal Type: PCB Pin, Maximum AC Voltage: 250 V, Switch Action: Momentary. Two keys are included; spare keys are not currently available. RS IP65 Key Switch (16 mm). This key switch fits into industry-standard 16 mm diameter cutouts in panels 0.5 to 5 mm thick. Each key switch provides IP65-rated waterproof panel sealing. This two-position key switch has the same (common) key profile as a single-entry key (which can only be inserted into the lock with the key facing up). Waterproof rating: IP65 Panel cutout diameter: 16 mm VDE rated 5 A 250 Vac (8 A 125 Vac) Silver contacts Insulation resistance >50MΩ Flammability rating: UL94-V0 Operating temperature range: -25 to +55°C

Ulasan Produk

Tidak ada ulasan