Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Reinforced Fibre Glass Front Box Enclosure. The RS PRO enclosure is made from grey thermoformed glass fibre reinforced polyester with a raw material colour.
The base has an M4 screw hole for attaching a mounting plate or frame.
The enclosure provides insulation and protection according to I 67 (IED 60529 and EN 60529) and protection class IK 10 (EN 62262 and IEC 62262) against external mechanical impacts, ensuring the safety of both operators and equipment.
Designed for versatility and durability, this enclosure can withstand harsh environments, is corrosion-resistant, maintenance-free and RoHS compliant.
Features:
- Two-part modular fiberglass enclosure
- Removable chassis plate available
- The cover is made of opaque glass-reinforced polyester
- Self-extinguishing and resistant to ozone, most oils, acids, bases and salts
- Temperature range: -50°C to +150°C
. Additional features. Ingress protection (EN60529) IP67. Impact resistance (EN 62262) IK10. Short term operating temperature range: -50°C to 150°C (with cover in place). Continuous operating temperature range: -40°C to 70°C (with cover in place). Insulation. Rated insulation voltage Ui=1000V. Colour: Light grey (RAL7035). PUR gasket. Glow wire test (IEC695-2-1) self-extinguishing (PC) 960°C. Halogen free. UV resistance UL508 720 hours (measured in a weathering tester). Good chemical resistance. Applications. RS PRO enclosures are versatile and can be used for a variety of applications and general purposes, but their primary purpose is to protect the electronic equipment and other items contained within.
This versatile fiberglass enclosure is ideal for protecting electrical components in industrial environments.
Standards: IP67, IK10
The base has an M4 screw hole for attaching a mounting plate or frame.
The enclosure provides insulation and protection according to I 67 (IED 60529 and EN 60529) and protection class IK 10 (EN 62262 and IEC 62262) against external mechanical impacts, ensuring the safety of both operators and equipment.
Designed for versatility and durability, this enclosure can withstand harsh environments, is corrosion-resistant, maintenance-free and RoHS compliant.
Features:
- Two-part modular fiberglass enclosure
- Removable chassis plate available
- The cover is made of opaque glass-reinforced polyester
- Self-extinguishing and resistant to ozone, most oils, acids, bases and salts
- Temperature range: -50°C to +150°C
. Additional features. Ingress protection (EN60529) IP67. Impact resistance (EN 62262) IK10. Short term operating temperature range: -50°C to 150°C (with cover in place). Continuous operating temperature range: -40°C to 70°C (with cover in place). Insulation. Rated insulation voltage Ui=1000V. Colour: Light grey (RAL7035). PUR gasket. Glow wire test (IEC695-2-1) self-extinguishing (PC) 960°C. Halogen free. UV resistance UL508 720 hours (measured in a weathering tester). Good chemical resistance. Applications. RS PRO enclosures are versatile and can be used for a variety of applications and general purposes, but their primary purpose is to protect the electronic equipment and other items contained within.
This versatile fiberglass enclosure is ideal for protecting electrical components in industrial environments.
Standards: IP67, IK10
Feature
SpecificationMaterial = Fiberglass Depth = 300 mm
Height = 175 mm
Width = 300 mm
Dimensions = 300 x 300 x 175mm
IP protection rating = IP67
Color = Gray Lid Color = Gray Shield = None Series = Mureva BOX
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
