Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Makrolon is a registered trademark of Bayer AG Leverkusen.
The dimensions listed include the lid.
RS PRO Fibreglass Enclosure with Clear Lid, IP66. The RS PRO two-part modular fibreglass enclosures range has a wide range of high-quality enclosures with clear lids to house electrical components.
We have a variety of sizes available.
The enclosure is constructed from durable IP66-rated fiberglass, providing excellent protection with high temperature and chemical resistance.
The fiberglass construction also ensures protection against most oils, acids, bases and salts and is self-extinguishing, making it ideal for use in industrial environments.
The enclosure has a clear lid that allows you to see the internal components, making it ideal for troubleshooting without having to fully open the enclosure.
Features & Benefits. Transparent LID for visibility of internal components Two-part modular fiberglass enclosure provides excellent protection Comes with removable chassis plate Self-extinguishing and resistant to ozone, most oils, acids, bases and salts Operating temperature range: -50 → +160°C. Applications. The versatility of fiberglass enclosures makes them ideal for protecting electrical components in industrial environments.
The combination of fiberglass construction and a clear lid makes it ideal for housing DIN rail mounted components and printed circuit boards.
This type of enclosure is commonly used in applications such as:
Switches, Sensors, Lighting, Keypads, Circuits. Can I use this enclosure outdoors? This enclosure protects the internal components from dust and water both indoors and outdoors.
IP Ratings are... The IP (Ingress Protection) rating describes the level of protection an enclosure provides from solids and liquids.
The first digit indicates solid and the second digit indicates liquid.
The enclosure has an IP rating of IP66, which protects against dust and water entering the enclosure.
Advantages of Fiberglass. Fiberglass is an extremely versatile material that offers excellent protective properties, including heat resistance, chemical resistance, self-extinguishing properties, and economy.
Fiberglass has a wide range of uses and provides excellent protection both indoors and outdoors.
The dimensions listed include the lid.
RS PRO Fibreglass Enclosure with Clear Lid, IP66. The RS PRO two-part modular fibreglass enclosures range has a wide range of high-quality enclosures with clear lids to house electrical components.
We have a variety of sizes available.
The enclosure is constructed from durable IP66-rated fiberglass, providing excellent protection with high temperature and chemical resistance.
The fiberglass construction also ensures protection against most oils, acids, bases and salts and is self-extinguishing, making it ideal for use in industrial environments.
The enclosure has a clear lid that allows you to see the internal components, making it ideal for troubleshooting without having to fully open the enclosure.
Features & Benefits. Transparent LID for visibility of internal components Two-part modular fiberglass enclosure provides excellent protection Comes with removable chassis plate Self-extinguishing and resistant to ozone, most oils, acids, bases and salts Operating temperature range: -50 → +160°C. Applications. The versatility of fiberglass enclosures makes them ideal for protecting electrical components in industrial environments.
The combination of fiberglass construction and a clear lid makes it ideal for housing DIN rail mounted components and printed circuit boards.
This type of enclosure is commonly used in applications such as:
Switches, Sensors, Lighting, Keypads, Circuits. Can I use this enclosure outdoors? This enclosure protects the internal components from dust and water both indoors and outdoors.
IP Ratings are... The IP (Ingress Protection) rating describes the level of protection an enclosure provides from solids and liquids.
The first digit indicates solid and the second digit indicates liquid.
The enclosure has an IP rating of IP66, which protects against dust and water entering the enclosure.
Advantages of Fiberglass. Fiberglass is an extremely versatile material that offers excellent protective properties, including heat resistance, chemical resistance, self-extinguishing properties, and economy.
Fiberglass has a wide range of uses and provides excellent protection both indoors and outdoors.
Feature
SpecificationMaterial = Fiberglass Depth = 185 mm
Height = 150 mm
Width = 130 mm
Dimensions = 185 x 130 x 150mm
IP protection rating = IP66
Color = Gray Lid Color = Transparent Flange = None Shield = None
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
