RS PRO RS PRO, Glass fibre reinforced polyester, Height: 160mm, Depth: 400mm

Sebelum PPN:
Rp12.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro GRP junction box, ATEX certified. Introducing the RS Pro IP66 GRP junction box range.
This GRP (glass reinforced polyester) junction box is ATEX and IECEx certified, making it suitable for use in explosive atmospheres.
It has an IP66 level of ingress protection, providing a high level of protection against dust, foreign objects and liquids.
This high-quality junction box is suitable for a variety of applications in the process control, automation and mining industries.
Features and Benefits: Hard-wearing GRP material is double insulated, making it ideal for safely storing electrical equipment Smooth finish makes it easy to clean and keeps surface dust and foreign matter away IP66 rated, limiting ingress of dust, debris and liquids Self-extinguishing to UL 94 standards Stainless steel captive LID Screw and silicone enclosure gasket seal Operating temperature: -60 C +110 C Applications: Junction boxes form part of a general purpose enclosure family, units designed to accommodate a variety of items for safe and secure storage.
They are often used to protect electronic equipment and comply with IP, fire and corrosion resistance standards depending on where and how they are stored.
This enclosure is a versatile unit and can be used for almost any storage application.
They can be wall mounted if required and are manufactured from a variety of materials including aluminium, ABS and fibreglass.
Typical applications: Installation terminals Electronic components Mechanical engineering Food industry Chemical industry Industrial and manufacturing environments. What is ingress protection? IP ratings classify the degree of protection provided to electrical enclosures against the ingress of solid objects (including body parts such as hands and fingers), dust, accidental contact, and water.
The first number indicates protection from solids, the second number indicates protection from liquids.
Can I use this enclosure outdoors? This enclosure is IP66 rated, meaning the enclosure is fully protected against dust and foreign objects, and also limits the ingress of water and liquids.
This equipment can also be used outdoors, however it is recommended that you regularly check the enclosure to ensure it is protected up to standard.
The junction box is made from GRP material, which means it can withstand harsh environmental conditions such as long-term exposure to UV rays and rapid temperature changes, making it ideal for outdoor use.
What does ATEX mean? The ATEX Directive is made up of two EU directives that describe equipment and workplaces that may be used in potentially explosive atmospheres.
What are the sizes in this series? 190-1866 190-1866 110 75 75 mm 190-1867 190-1867 190 75 75 mm 190-1868 190-1868 255 250 160 mm 190-1869 190-1869 400 405 160 mm 190-1872 190-1872 600 250 161 mm 190-1865 190-1865 80 75 75 mm 190-1870 190-1870 400 405 201 mm 190-1871 190-1871 600 250 121 mm. Approval. ATEX IECEx
Feature
Specification
Material = Fiberglass reinforced polyester Depth = 400 mm
Height = 160 mm
Width = 250 mm
Dimensions = 400 x 250 x 160mm
IP protection rating = IP66, IP67, IP68
Color = Black
Hazardous Location Certification = ATEX, IECEx
Gasket material = Silicone resin

Ulasan Produk

Tidak ada ulasan