RS PRO RS PRO, Glass fibre reinforced polyester, Height: 121mm, Depth: 600mm
Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro Glass Reinforced Polyester Enclosure, IP66, Black. This product from RS PRO is an enclosure made from glass fibre reinforced polyester (GRP).
A high quality enclosure ideal for protecting internal electrical components in a variety of environments.
■Original text error ("GR" "GR")■" → "RS PRO"■ Durable enclosures consist of a base and lid that are attached with screws.This RS Pro GRP enclosure series is available in a variety of sizes, making it a reliable, high-quality enclosure that is suitable for a variety of applications.
This high-quality durable enclosure series also features a neoprene gasket, providing IP66 protection to prevent dust and water from entering the enclosure.
And with a wide operating temperature range of -40+80C, the RS Pro GRP enclosure provides excellent protection in harsh environments.
Features and Benefits. Made from glass fibre reinforced polyester for excellent durability, long life and self-extinguishing. Stylish black design suitable for a variety of environments. IP66 rating for excellent dust and water resistance. Neoprene gasket to strengthen the enclosure seal. Available in a range of sizes. Robust, lightweight and easy to install. Applications. This RS Pro GRP (glass fibre reinforced polyester) enclosure range is lightweight and DurableGRP enclosures can be used in a wide range of applications, including:
Electrical Appliances Button Switch Functions Telecommunications Equipment Network Junction Boxes Machinery and Automation. Frequently Asked Questions. What are the benefits of glass fibre reinforced polyester? GRP is a versatile material that offers a high level of protection and durability.
GRP is self-extinguishing and has a wide operating temperature range, reducing the risk of fire spreading.
Additionally, the glass-reinforced polyester is electromagnetically compatible, providing protection for internal electronic communications.
Additionally, GRP has high impact resistance, preventing it from breaking under pressure due to heavy mechanical impacts.
What is the IP rating? The IP rating is the level of protection provided.
A low value provides minimal protection, a high value provides maximum protection.
The first digit indicates the level of protection against solids such as dust and dirt, and the second digit indicates liquids.
This range of RS PRO wall boxes are rated IP66, ensuring they are dust and water proof.
Can this enclosure be used outdoors? The RS Pro GRP series enclosures are IP66 rated and are suitable for both indoor and outdoor use.
A high quality enclosure ideal for protecting internal electrical components in a variety of environments.
■Original text error ("GR" "GR")■" → "RS PRO"■ Durable enclosures consist of a base and lid that are attached with screws.This RS Pro GRP enclosure series is available in a variety of sizes, making it a reliable, high-quality enclosure that is suitable for a variety of applications.
This high-quality durable enclosure series also features a neoprene gasket, providing IP66 protection to prevent dust and water from entering the enclosure.
And with a wide operating temperature range of -40+80C, the RS Pro GRP enclosure provides excellent protection in harsh environments.
Features and Benefits. Made from glass fibre reinforced polyester for excellent durability, long life and self-extinguishing. Stylish black design suitable for a variety of environments. IP66 rating for excellent dust and water resistance. Neoprene gasket to strengthen the enclosure seal. Available in a range of sizes. Robust, lightweight and easy to install. Applications. This RS Pro GRP (glass fibre reinforced polyester) enclosure range is lightweight and DurableGRP enclosures can be used in a wide range of applications, including:
Electrical Appliances Button Switch Functions Telecommunications Equipment Network Junction Boxes Machinery and Automation. Frequently Asked Questions. What are the benefits of glass fibre reinforced polyester? GRP is a versatile material that offers a high level of protection and durability.
GRP is self-extinguishing and has a wide operating temperature range, reducing the risk of fire spreading.
Additionally, the glass-reinforced polyester is electromagnetically compatible, providing protection for internal electronic communications.
Additionally, GRP has high impact resistance, preventing it from breaking under pressure due to heavy mechanical impacts.
What is the IP rating? The IP rating is the level of protection provided.
A low value provides minimal protection, a high value provides maximum protection.
The first digit indicates the level of protection against solids such as dust and dirt, and the second digit indicates liquids.
This range of RS PRO wall boxes are rated IP66, ensuring they are dust and water proof.
Can this enclosure be used outdoors? The RS Pro GRP series enclosures are IP66 rated and are suitable for both indoor and outdoor use.
Feature
SpecificationMaterial = Glass fiber reinforced polyester Depth = 600 mm
Height = 121 mm
Width = 250 mm
Dimensions = 600 x 250 x 121mm
IP protection rating = IP66
Color = Black
Lid color = Black Gasket material = Neoprene
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)

/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)

/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)