RS PRO RS PRO, Fiber Optic Connectors, Toslink

Sebelum PPN:
Rp519.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro Toslink, Metal M3 Feed-Through Connector RS Pro's feed-through data connector range offers a wide range of robust, high-quality connectors ideal for use in 1U XLR sized rack-mounted panels.
A wide selection of connector types and common cabling for front and rear connections allows for simple custom I/O configurations.
RS PRO metal feed-through data connectors are quick and easy to assemble and have a low profile back which allows them to be panel mounted in a variety of applications requiring minimal space.
Features and Benefits High quality, rugged design Connectors available in die-cast, black, or nickel frame Fits standard XLR 24mm cut-out panels Quick and easy installation with no soldering or punch-down termination required Standard cables can be used with each connector style Connectors can be front or rear mounted Low back profile makes them ideal for applications where space is at a minimum Applications The TOSLINK feed-through connector is ideal for industrial and entertainment applications requiring high quality, lossless audio connectivity through a 1U rack panel.
This connector is mountable to a 24mm cutout panel, allowing for easy connection of a variety of audio-video data interface devices.
TOSLINK connectors are commonly used to connect media devices such as:
CD Players Speakers DVD Blu-Ray Players Laptop PCs Frequently Asked Questions What size is the XLR panel rack? This connector is suitable for use in XLR panel racks with a 24mm cutout.
What size screws do I need? This connector requires M3 screws.
Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers around the world, all RS PRO products are rigorously tested to demanding industry standards, ensuring RS PRO's outstanding quality.
Feature
Specification
Series = FT
Type = Toslink

Ulasan Produk

Tidak ada ulasan