RS PRO RS Pro, fiber optic connector, ST, black

Sebelum PPN:
Rp109.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Connector Type = ST Connector Polish = PC Multimode/Single = Multimode Single Sided/Double Sided = Simplex Buffer Diameter = 2 mm, 3 mm, 900 μm Jacket Diameter = 3 mm Color = Black Maximum Temperature = +70°C Minimum Temperature = - 25°C SC, ST, and LC Fiber Optic Connectors. Simplex (single), duplex (dual), and pigtail (single) multimode fiber optic connectors commonly used in telecommunications company distribution rooms and local area networks. For use with OM1, OM2, and OM3 fibers.

Ulasan Produk

Tidak ada ulasan