RS PRO RS Pro, fiber optic connector, SMA

Sebelum PPN:
Rp669.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Connector Type = SMA Fiber Size = 200μm Insertion Loss = 2dB These connectors are only recommended for use with 200 μm cable assemblies (part number < 425-8562') see 425-8562/. SMA 9 mm. Terminated Two precision connectors with SMA threads for interlocking optical leads. This in-line connector (nickel-plated brass) is used to join terminated individual optical leads. The bulkhead type (Bronze Beryllium) is designed for panel mounting to provide optical continuity to machinery, equipment rooms, etc. The total number of connectors that can be used in an optical link is determined by the total dB loss that the link can introduce before desensitizing the light to the detector and receiver circuitry.

Ulasan Produk

Tidak ada ulasan