RS PRO RS Pro, fiber optic connector, jack, Toslink, black

Sebelum PPN:
Rp609.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Series = OTJ-5 Connector Type = Jack Fiber Optic Type = Toslink Color = Black Maximum Temperature = +70°C Minimum Temperature = -20°C Optical Transmitter Jack. This optical transmitter jack from CLIFF Electronics meets EIAJ Standard CP-1201. , and is designed for digital audio interfaces such as fiber optic connections. Designed for high quality audio applications, the transmitter features fast signal reception and is virtually immune to noise and interference. This optical transmitter jack features a hinged shutter that protects against contamination. Features and Benefits: ; Supply voltage: -0.5 -> max. 7 V; Operating temperature range: -20 -> +70 °C; Hinged shutter. This series includes: ; is an ORJ-5 series optical single receiver/transmitter with self-tapping screw holes for panel mounting. part number < 805-1677') 805-1677/ is an ORJ-8 series board mount optical receiver/transmitter. part number < 805-1687') 805-1687/ is an ORJ-6 series dual RCA receiver/transmitter with self-tapping screw holes for panel mounting.

Ulasan Produk

Tidak ada ulasan