RS PRO RS Pro, fiber optic adapter, LC, black

Sebelum PPN:
Rp679.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Series = FT Connector Type = LC Multimode/Single = Multimode Single Sided/Double Sided = Duplex Color = Black RS XLR format fiber optic connector, metal. Brought to you by the trusted RS Pro brand, this metal fiber optic feedthrough connector It can be used to reliably connect fiber optic cables through XLR style chassis. Suitable for wall outlets and rack mounting, this XLR format fiber optic connector is a useful tool for connecting your own configurations with standard wiring. Commonly used in digital recording studio systems and network racks. Features & Benefits Fits standard XLR cutouts Can be mounted from the front or back Low profile back saves space This series includes: Part number 916-0249 916-0249 is a black metal FT TOSLINK feed It is a through connector and has a countersunk screw hole. Part number 907-5659 907-5659 is a metal FT TOSLINK feedthrough connector with countersunk screw holes. Part number 907-5640 907-5640 is a metal FT SC SIMPLEX MM feedthrough connector with countersunk screw holes. Part number 907-5643 907-5643 is a metal FT LC DUPLEX MM feedthrough connector with countersunk screw holes. Part number 907-5646 907-5646 is a metal FT SC SIMPLEX SM feedthrough connector with countersunk screw holes. Part number 907-5634 907-5634 is a metal FT LC DUPLEX SM feedthrough connector with countersunk screw holes. Part number 916-0233 916-0233 is a black metal FT LC DUPLEX SM feedthrough connector with countersunk screw holes. Stock number 916-0237 916-0237 is a black metal FT LC DUPLEX MM feedthrough connector with countersunk screw holes. Part number 916-0246 916-0246 is a black metal FT SC SIMPLEX SM feedthrough connector with countersunk screw holes.

Ulasan Produk

Tidak ada ulasan