RS PRO RS PRO, fiber optic accessories (splice protector)

Sebelum PPN:
Rp1.199.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Accessory Type: Splice Protector Length: 60mm Width: 2.5 (Dia.) mm Compatible Products: Optical Network Unit RS Pro Splice Protector. A series of superior quality fused splice sleeves from RS Pro. This optical fusion splice protector is designed to protect fiber optic cables after fusion splicing. Features a cross-linked polyolefin outer tube and 301 grade stainless steel rod. These clear splices have a 2.5 mm outer diameter after shrinkage and are available in 45 mm and 60 mm lengths. Part numbers: 121-4189 121-4189: 60 mm Part numbers: 121-4190 121-4190: 45 mm Features and Benefits: Provides strength and protection Maintains fiber optical properties Sealant protects splices Easy to use and install Clear Sleeve allows visual confirmation of splice position prior to shrinkage

Ulasan Produk

Tidak ada ulasan