Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Vented Electronic Enclosure, IP30. Introducing our own brand RS PRO vented electronic enclosure.
Versatile and durable, the Durable enclosure series is ideal for housing electronic components that require internal temperature regulation.
These high quality enclosures are ideal for both industrial and domestic use.
This enclosure series is available in both aluminum and steel, making it durable and reliable for a wide range of applications.
The lightweight and durable enclosure can be customized with a variety of accessories, including handles and component mounting bars, providing complete flexibility and maneuverability.
The panels have a simple snap design and come with all the necessary fixings, making assembly quick and easy.
Once assembled, it has an IP30 protection rating, protecting the internal components from damage that may be caused by light physical objects.
It also features various ventilation options on the top, bottom and side panels to regulate the internal temperature and prevent components from overheating.
Features and Benefits. Lightweight and durable design Snap-together design for quick and easy assembly Wide ventilation to ensure internal temperature is regulated Extruded aluminum component mounting bars make it easy to mount components in custom layouts Can be customized to include a variety of accessories IP30 rating to prevent damage from light physical objects to internal components Open frame design allows easy access to internal parts and components Available in a wide range of sizes to suit a variety of applications. Applications. An electronics enclosure is a type of equipment case used to house and protect electrical parts and components.
They often have ventilation panels to help regulate the internal temperature and prevent components from overheating.
Electronics enclosures come in a variety of materials, but are typically made from a combination of metal and plastic.
Many electronics enclosures can be customized to include a wide range of accessories such as panels, mounting bars, and handles, making them extremely versatile.
Electronic enclosures are commonly used in applications such as:
Entertainment Systems Computers Processors System Management Power Systems Projectors. Frequently Asked Questions. What is an IP Rating? An IP rating is the level of protection provided.
A low value provides minimal protection, a high value provides maximum protection.
The first digit indicates the level of protection against solids such as dust and dirt, and the second digit indicates liquids.
This enclosure is IP30 rated, providing protection from lightweight physical objects such as tools and wires, but not from liquids.
Therefore, this enclosure is not suitable for outdoor use.
Accessories. This enclosure range comes complete with all the parts needed to build the enclosure including the top panel, bottom panel and side panels, along with all the necessary screws and mounting hardware for quick and easy assembly.
Can this be customized? Yes.
This range of RS PRO electronic enclosures can be customised by including a range of accessories such as mounting bars, handles and panels.
It is recommended that you make any modifications, such as drilling or removing holes in the panels, before assembling the enclosure.
This vent is breathable. Yes.
This series of enclosures features ventilated panels that allow for regulated internal temperatures and prevent overheating of internal components.
Versatile and durable, the Durable enclosure series is ideal for housing electronic components that require internal temperature regulation.
These high quality enclosures are ideal for both industrial and domestic use.
This enclosure series is available in both aluminum and steel, making it durable and reliable for a wide range of applications.
The lightweight and durable enclosure can be customized with a variety of accessories, including handles and component mounting bars, providing complete flexibility and maneuverability.
The panels have a simple snap design and come with all the necessary fixings, making assembly quick and easy.
Once assembled, it has an IP30 protection rating, protecting the internal components from damage that may be caused by light physical objects.
It also features various ventilation options on the top, bottom and side panels to regulate the internal temperature and prevent components from overheating.
Features and Benefits. Lightweight and durable design Snap-together design for quick and easy assembly Wide ventilation to ensure internal temperature is regulated Extruded aluminum component mounting bars make it easy to mount components in custom layouts Can be customized to include a variety of accessories IP30 rating to prevent damage from light physical objects to internal components Open frame design allows easy access to internal parts and components Available in a wide range of sizes to suit a variety of applications. Applications. An electronics enclosure is a type of equipment case used to house and protect electrical parts and components.
They often have ventilation panels to help regulate the internal temperature and prevent components from overheating.
Electronics enclosures come in a variety of materials, but are typically made from a combination of metal and plastic.
Many electronics enclosures can be customized to include a wide range of accessories such as panels, mounting bars, and handles, making them extremely versatile.
Electronic enclosures are commonly used in applications such as:
Entertainment Systems Computers Processors System Management Power Systems Projectors. Frequently Asked Questions. What is an IP Rating? An IP rating is the level of protection provided.
A low value provides minimal protection, a high value provides maximum protection.
The first digit indicates the level of protection against solids such as dust and dirt, and the second digit indicates liquids.
This enclosure is IP30 rated, providing protection from lightweight physical objects such as tools and wires, but not from liquids.
Therefore, this enclosure is not suitable for outdoor use.
Accessories. This enclosure range comes complete with all the parts needed to build the enclosure including the top panel, bottom panel and side panels, along with all the necessary screws and mounting hardware for quick and easy assembly.
Can this be customized? Yes.
This range of RS PRO electronic enclosures can be customised by including a range of accessories such as mounting bars, handles and panels.
It is recommended that you make any modifications, such as drilling or removing holes in the panels, before assembling the enclosure.
This vent is breathable. Yes.
This series of enclosures features ventilated panels that allow for regulated internal temperatures and prevent overheating of internal components.
Feature
SpecificationMaterial = Extruded Aluminum Depth = 279 mm
Height = 131 mm
Width = 203 mm
Dimensions = 279 x 203 x 131mm
IP protection rating = IP30
Color = Gray Lid Color = Gray Flange = None Shield = None Series = SA
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)

/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)

/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)