RS PRO RS Pro, Crimp pin terminal, Tin plating

Sebelum PPN:
Rp679.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
Insulation = Insulating Insulation = Vinyl Minimum Wire Size mm2 = 1.5mm ² Maximum Wire Size mm2 = 2.5mm ² Minimum Wire Size AWG = 16AWG Shroud/Unshroud = Unshroud Pin Diameter = 1.9mm Pin Length = 10mm Color = Blue Contacts Plating = Tin Contact Material = Copper RS Pro Insulated Wire Pin Crimp Terminals. The RS Pro Insulated Wire Pin Crimp Terminal series are copper and vinyl insulated (part number 239-4212 239-4212 is nylon insulated). Mini (yellow), 0.2-0.5 mm ² red, 0.5-1.5 mm ² blue, 1.5-2.5 mm ² yellow, 2.5-6.5 mm ²

Ulasan Produk

Tidak ada ulasan