Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Mounting Brackets for RS PRO Electrical Enclosures Introducing RS PRO Mounting Brackets for RS PRO Electrical Enclosures.
Compatible with hole or hole enclosures.
This durable mounting bracket is designed to securely fasten the enclosure to a wall or other surface, making it ideal for space-constrained environments.
The wall mount bracket is ideal for use with the enclosure and can be mounted to a wall or similar surface. Features and Benefits One or two mounting holes for the enclosure Durable design Suitable for a variety of applications Applications The wall mount bracket is ideal for use with the enclosure and can be mounted to a wall or similar surface.
Wall or surface mounting of the enclosure saves space and helps keep dangerous or hazardous internal contents out of reach.
Frequently asked questions What sizes are available? Holes (1947468 - 1947468 Holes (1947469 1947469 What enclosures are compatible? These wall mounted brackets are designed for RS Pro electrical enclosures and are available with one or two holes such as: (1947455) 1947455 Electrical Enclosure Grey LID Holes (1947456) 1947456 Electrical Enclosure Yellow Lid LID 1 (1947458) 1947458 Electrical Enclosure Grey LID Holes (1947459) 1947459 Electrical Enclosure Yellow LID (1947461) 1947461 Electrical Enclosure Grey LID 2 (1947463) 1947463 Electrical Enclosure, Gray LID 2 Holes
Compatible with hole or hole enclosures.
This durable mounting bracket is designed to securely fasten the enclosure to a wall or other surface, making it ideal for space-constrained environments.
The wall mount bracket is ideal for use with the enclosure and can be mounted to a wall or similar surface. Features and Benefits One or two mounting holes for the enclosure Durable design Suitable for a variety of applications Applications The wall mount bracket is ideal for use with the enclosure and can be mounted to a wall or similar surface.
Wall or surface mounting of the enclosure saves space and helps keep dangerous or hazardous internal contents out of reach.
Frequently asked questions What sizes are available? Holes (1947468 - 1947468 Holes (1947469 1947469 What enclosures are compatible? These wall mounted brackets are designed for RS Pro electrical enclosures and are available with one or two holes such as: (1947455) 1947455 Electrical Enclosure Grey LID Holes (1947456) 1947456 Electrical Enclosure Yellow Lid LID 1 (1947458) 1947458 Electrical Enclosure Grey LID Holes (1947459) 1947459 Electrical Enclosure Yellow LID (1947461) 1947461 Electrical Enclosure Grey LID 2 (1947463) 1947463 Electrical Enclosure, Gray LID 2 Holes
Feature
SpecificationSeries = CCS
Cutout diameter = 22mm
Number of holes = 1
IP protection rating = IP65
Length = 58mm
Width = 35mm
Depth = 0.9mm
Compatible products: Control switches and devices
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)

/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)

/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)