RS PRO RS PRO, Control Box, Hole Diameter 22mm ABS

Sebelum PPN:
Rp759.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Introducing the RS Pro Part Number ABS Push Button Enclosure, 70 70 74 mm, Grey RS Pro IP65 Push Button ABS Enclosure range.
These component enclosures are a high quality, versatile enclosure solution ideal for housing push buttons within industrial environments.
The enclosure offers optional molded-in 21mm knockouts for control switches and is shipped pre-assembled to save time during enclosure installation.
The durable ABS plastic enclosure provides optimal protection against exposure to grease, oil and chemicals, making it reliable in a variety of applications.
Features and Benefits: • The enclosure lid and base are molded from durable and high-strength ABS, providing complete protection for the electrical assembly.
Also comes with an optional 21mm diameter knockout for a control switch or push button • The unit has an IP65 protection rating, preventing dust, foreign objects and liquids from entering the enclosure and damaging the sensitive electrical cables housed inside • The assembled enclosure is fixed with four screws • The polished finish makes it easy to clean, removing dust and foreign objects from the surface Can be used in conjunction with RS PRO mounting bracket (194-7468) Wide range of configurations available Applications: Push button enclosures are units designed to accommodate a wide range of push buttons and control station switches, providing durable and secure protection for industrial environments.
Typically used to protect the electrical assembly of the button.
They comply with IP, fire and corrosion resistance standards depending on the environment and application, for example when operating machinery.
This enclosure is a highly versatile unit suitable for a wide range of applications and can be wall mounted if required.
They are also manufactured from a variety of materials, including aluminum, ABS, and fiberglass.
The most common uses are:
?Installation terminals Electronic components Mechanical engineering Food industry Chemical industry ?Industrial and manufacturing environments Product contents The unit is delivered assembled and consists of the following:
Base and enclosure LID 4 screws Are other sizes available? RS PRO push button and control station enclosures are available in a range of sizes to suit your requirements: (194-7454) 194-7454 70 70 51 mm, grey (194-7457) 194-7457 70 70 74 mm, grey (194-7460) 194-7460 105 70 51 mm (grey) (194-7462) 194-7462 105 70 74 mm (grey) (194-7464) 194-7464 140 70 51 mm (grey) (194-7465) 194-7465 140 70 74 mm (grey) (194-7466) 194-7466 185 70 51 mm Grey (194-7467) 194-7467 185 70 74 mm (Grey What is Ingress Protection? IP ratings classify the degree of protection provided to an electrical enclosure against the intrusion of solid objects (including body parts such as hands and fingers), dust, accidental contact, and water.
The first number indicates protection from solids, the second number indicates protection from liquids.
Can I use this enclosure outdoors? The enclosure is IP65 rated, meaning it is protected against splashes of water, dust and foreign objects, so this enclosure unit can be used outdoors, however, regular inspection and maintenance checks are recommended.
Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers all over the world, RS PRO products are rigorously tested, with every part in every product against demanding industry standards.
Manufacturers only give their products the RS PRO seal of approval if they are confident of their quality, so you can use them with confidence.
Feature
Specification
Series = CCS
Cutout diameter = 22mm
Enclosure color = Gray Box material = ABS
IP protection rating = IP65
Length = 70mm
Width = 70mm
Depth = 74mm
Operating temperature Max = +70°C
Operating temperature Min = -25°C
Compatible products: Control switches and devices

Ulasan Produk

Tidak ada ulasan