Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro parts ABS push button enclosures, grey, with holes, 105 70 51 mm Introducing the RS Pro IP65 push button ABS enclosure range.
These component enclosures are a high quality, versatile enclosure solution ideal for housing push buttons within industrial environments.
The enclosure has three molded holes for common industry standard 22mm diameter control switches and is shipped pre-assembled, saving time during enclosure installation.
There is also an optional 21mm diameter knockout available, providing more versatility if additional holes are required.
The durable ABS plastic enclosure provides optimal protection against exposure to grease, oil and chemicals, making it reliable in a wide range of applications.
Features and Benefits: • The enclosure lid and base are molded from durable and high-strength ABS, providing full protection for electrical components.
Two 22mm diameter moulded holes for control switches or push buttons • The unit has an IP65 rating, preventing dust, foreign objects and liquids from entering the enclosure and damaging the sensitive electrical cables housed inside • The assembled enclosure is fixed with 5 screws and a 21mm moulded knock-out option is provided for drilling additional holes where required • The polished finish makes it easy to clean and remove dust and foreign objects from the surface Can be used in conjunction with RS PRO mounting bracket 194-7469 Available in a variety of sizes and colours Applications: Push button enclosures are units designed to accommodate a wide range of push buttons and control station switches, providing durable and secure protection for industrial environments.
Typically used to protect the electrical assembly of the button.
They comply with IP, fire and corrosion resistance standards depending on the environment and application, for example when operating machinery.
This enclosure is a highly versatile unit suitable for a wide range of applications and can be wall mounted if required.
They are also manufactured from a variety of materials, including aluminum, ABS, and fiberglass.
The most common uses are:
?Installation terminals Electronic components Mechanical engineering Food industry Chemical industry ?Industrial and manufacturing environments Product contents The unit is delivered assembled and consists of the following:
?Base and enclosure LID 4 screws Are there any other sizes? RS PRO Push Button and Control Station Enclosures are available in a variety of sizes to suit your requirements (194-7461) 194-7461 105 70 51 mm (grey) 22 mm diameter hole 2 (194-7463) 194-7463 105 70 74 mm, grey x 22 mm diameter hole What is Ingress Protection? IP ratings classify the degree of protection provided by electrical enclosures against the ingress of solid objects (including body parts such as hands and fingers), dust, accidental contact and water.
The first number indicates protection from solids, the second number indicates protection from liquids.
Can I use this enclosure outdoors? The enclosure is IP65 rated, meaning it is protected against splashes of water, dust and foreign objects, so this enclosure unit can be used outdoors, however, regular inspection and maintenance checks are recommended.
Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers all over the world, RS PRO products are rigorously tested, with every part in every product against demanding industry standards.
Manufacturers only give their products the RS PRO seal of approval if they are confident of their quality, so you can use them with confidence.
These component enclosures are a high quality, versatile enclosure solution ideal for housing push buttons within industrial environments.
The enclosure has three molded holes for common industry standard 22mm diameter control switches and is shipped pre-assembled, saving time during enclosure installation.
There is also an optional 21mm diameter knockout available, providing more versatility if additional holes are required.
The durable ABS plastic enclosure provides optimal protection against exposure to grease, oil and chemicals, making it reliable in a wide range of applications.
Features and Benefits: • The enclosure lid and base are molded from durable and high-strength ABS, providing full protection for electrical components.
Two 22mm diameter moulded holes for control switches or push buttons • The unit has an IP65 rating, preventing dust, foreign objects and liquids from entering the enclosure and damaging the sensitive electrical cables housed inside • The assembled enclosure is fixed with 5 screws and a 21mm moulded knock-out option is provided for drilling additional holes where required • The polished finish makes it easy to clean and remove dust and foreign objects from the surface Can be used in conjunction with RS PRO mounting bracket 194-7469 Available in a variety of sizes and colours Applications: Push button enclosures are units designed to accommodate a wide range of push buttons and control station switches, providing durable and secure protection for industrial environments.
Typically used to protect the electrical assembly of the button.
They comply with IP, fire and corrosion resistance standards depending on the environment and application, for example when operating machinery.
This enclosure is a highly versatile unit suitable for a wide range of applications and can be wall mounted if required.
They are also manufactured from a variety of materials, including aluminum, ABS, and fiberglass.
The most common uses are:
?Installation terminals Electronic components Mechanical engineering Food industry Chemical industry ?Industrial and manufacturing environments Product contents The unit is delivered assembled and consists of the following:
?Base and enclosure LID 4 screws Are there any other sizes? RS PRO Push Button and Control Station Enclosures are available in a variety of sizes to suit your requirements (194-7461) 194-7461 105 70 51 mm (grey) 22 mm diameter hole 2 (194-7463) 194-7463 105 70 74 mm, grey x 22 mm diameter hole What is Ingress Protection? IP ratings classify the degree of protection provided by electrical enclosures against the ingress of solid objects (including body parts such as hands and fingers), dust, accidental contact and water.
The first number indicates protection from solids, the second number indicates protection from liquids.
Can I use this enclosure outdoors? The enclosure is IP65 rated, meaning it is protected against splashes of water, dust and foreign objects, so this enclosure unit can be used outdoors, however, regular inspection and maintenance checks are recommended.
Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers all over the world, RS PRO products are rigorously tested, with every part in every product against demanding industry standards.
Manufacturers only give their products the RS PRO seal of approval if they are confident of their quality, so you can use them with confidence.
Feature
SpecificationSeries = CCS
Cutout diameter = 22mm
Number of holes = 2
Enclosure color = Gray Box material = ABS
IP protection rating = IP65
Length = 105mm
Width = 70mm
Depth = 51mm
Operating temperature Max = +70°C
Operating temperature Min = -25°C
Compatible products: Control switches and devices
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
