Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro Parts ABS Push Button Enclosure, 70mm x 70mm x 74mm, Grey Introducing the RS Pro IP65 Push Button ABS Enclosure range.
These component enclosures are a high quality, versatile enclosure solution ideal for housing push buttons within industrial environments.
The enclosure is supplied pre-assembled with pre-cut holes for common industry standard 22mm diameter control switches, reducing enclosure installation time.
There is also an optional 21mm diameter knockout available, providing more versatility if additional holes are required.
The durable ABS plastic enclosure provides optimal protection against exposure to grease, oil and chemicals, making it reliable in a variety of applications.
Features and Benefits: • The enclosure lid and base are molded from durable and high-strength ABS, providing complete protection for the electrical assembly.
Includes a 22mm diameter moulded hole for control switches and push buttons • The unit has an IP65 rating, preventing dust, foreign objects and liquids from entering the enclosure and damaging the sensitive electrical cables housed inside • The assembled enclosure is fixed with 5 screws and a 21mm moulded knockout option is provided for drilling additional holes where required • The polished finish makes it easy to clean and remove dust and foreign objects from the surface Can be used in conjunction with RS PRO mounting bracket (194-7468) Available in a variety of sizes and colours Applications: The push button enclosure is a unit designed to accommodate a wide range of push buttons and control station switches, providing durable and secure protection for industrial environments.
Typically used to protect the electrical assembly of the button.
They comply with IP, fire and corrosion resistance standards depending on the environment and application, for example when operating machinery.
This enclosure is a highly versatile unit suitable for a wide range of applications and can be wall mounted if required.
They are also manufactured from a variety of materials, including aluminum, ABS, and fiberglass.
The most common uses are:
?Installation terminals Electronic components Mechanical engineering Food industry Chemical industry ?Industrial and manufacturing environments Product contents The unit is delivered assembled and consists of the following:
?Base and enclosure LID 4 screws Are other sizes available? RS PRO push button and control station enclosures are available in a range of sizes to suit your requirements (194-7455) 194-7455 70 70 51 mm (grey), x 22 mm diameter hole (194-7456) 194-7456 70 70 51 mm, yellow, 22 mm diameter hole 1 (194-7458) 194-7458 70 70 74 mm, grey, 22 mm diameter hole 1 (194-7459) 194-7459 70 70 74 mm, yellow, 22 mm diameter hole 1 What is ingress protection? IP ratings classify the degree of protection provided to an electrical enclosure against the intrusion of solid objects (including body parts such as hands and fingers), dust, accidental contact, and water.
The first number indicates protection from solids, the second number indicates protection from liquids.
Can I use this enclosure outdoors? The enclosure is IP65 rated, meaning it is protected against splashes of water, dust and foreign objects, so this enclosure unit can be used outdoors, however, regular inspection and maintenance checks are recommended.
Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers all over the world, RS PRO products are rigorously tested, with every part in every product against demanding industry standards.
Manufacturers only give their products the RS PRO seal of approval if they are confident of their quality, so you can use them with confidence.
These component enclosures are a high quality, versatile enclosure solution ideal for housing push buttons within industrial environments.
The enclosure is supplied pre-assembled with pre-cut holes for common industry standard 22mm diameter control switches, reducing enclosure installation time.
There is also an optional 21mm diameter knockout available, providing more versatility if additional holes are required.
The durable ABS plastic enclosure provides optimal protection against exposure to grease, oil and chemicals, making it reliable in a variety of applications.
Features and Benefits: • The enclosure lid and base are molded from durable and high-strength ABS, providing complete protection for the electrical assembly.
Includes a 22mm diameter moulded hole for control switches and push buttons • The unit has an IP65 rating, preventing dust, foreign objects and liquids from entering the enclosure and damaging the sensitive electrical cables housed inside • The assembled enclosure is fixed with 5 screws and a 21mm moulded knockout option is provided for drilling additional holes where required • The polished finish makes it easy to clean and remove dust and foreign objects from the surface Can be used in conjunction with RS PRO mounting bracket (194-7468) Available in a variety of sizes and colours Applications: The push button enclosure is a unit designed to accommodate a wide range of push buttons and control station switches, providing durable and secure protection for industrial environments.
Typically used to protect the electrical assembly of the button.
They comply with IP, fire and corrosion resistance standards depending on the environment and application, for example when operating machinery.
This enclosure is a highly versatile unit suitable for a wide range of applications and can be wall mounted if required.
They are also manufactured from a variety of materials, including aluminum, ABS, and fiberglass.
The most common uses are:
?Installation terminals Electronic components Mechanical engineering Food industry Chemical industry ?Industrial and manufacturing environments Product contents The unit is delivered assembled and consists of the following:
?Base and enclosure LID 4 screws Are other sizes available? RS PRO push button and control station enclosures are available in a range of sizes to suit your requirements (194-7455) 194-7455 70 70 51 mm (grey), x 22 mm diameter hole (194-7456) 194-7456 70 70 51 mm, yellow, 22 mm diameter hole 1 (194-7458) 194-7458 70 70 74 mm, grey, 22 mm diameter hole 1 (194-7459) 194-7459 70 70 74 mm, yellow, 22 mm diameter hole 1 What is ingress protection? IP ratings classify the degree of protection provided to an electrical enclosure against the intrusion of solid objects (including body parts such as hands and fingers), dust, accidental contact, and water.
The first number indicates protection from solids, the second number indicates protection from liquids.
Can I use this enclosure outdoors? The enclosure is IP65 rated, meaning it is protected against splashes of water, dust and foreign objects, so this enclosure unit can be used outdoors, however, regular inspection and maintenance checks are recommended.
Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice.
Trusted by engineers all over the world, RS PRO products are rigorously tested, with every part in every product against demanding industry standards.
Manufacturers only give their products the RS PRO seal of approval if they are confident of their quality, so you can use them with confidence.
Feature
SpecificationSeries = CCS
Cutout diameter = 22mm
Number of holes = 1
Enclosure color = Gray Box material = ABS
IP protection rating = IP65
Length = 70mm
Width = 70mm
Depth = 74mm
Operating temperature Max = +70°C
Operating temperature Min = -25°C
Compatible products: Control switches and devices
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)

/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)

/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)