RS PRO RS PRO, Aluminium, Height: 80mm, Depth: 202mm

Sebelum PPN:
Rp2.599.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Material = Aluminum Depth = 202 mm
Height = 80 mm
Width = 142 mm
Dimensions = 202 x 142 x 80mm
IP protection rating = IP67
Color = Black
Lid color = Black Flange = Yes Shield = Yes Gasket material = Silicone resin

RS PRO Aluminium Shielded Enclosure Box, Black, IP67. A range of shielded aluminium enclosures from RS PRO.
A range of formed aluminium die-cast enclosures with shielding seals to protect against electromagnetic and radio interference.
Durable enclosures provide excellent protection for the electrical and non-electrical components inside. This standard enclosure features a silicone gasket for IP67 protection and a conductive gasket for EMI shielding.
The holes used to mount the enclosure and secure the lid are located on the outside and do not extend into the interior, increasing reliability.
Features and Benefits. Wall mounting holes and fixing screws are located outside the sealing area to ensure the seal is protected. M4 stainless steel flat head screws are provided for fixing the cover to the body. A continuous silicone gasket is provided to meet IP67 rating, and a conductive gasket is provided for EMI shielding. The exterior has a powder coated black paint finish. Suitable for a wide range of applications. Applications. The aluminium enclosure's lightweight and durable design makes it ideal for use as a general purpose enclosure.
Aluminum enclosures are also ideal for RF projects or projects that are subject to weather.
Due to the construction of the enclosure, the case forms an excellent heat sink, so it can also be used for projects that involve heat.
Aluminum die cast enclosures are used in a wide range of applications, including:
Electrical appliances.Music industry (pedals and foot switches).Button switch functions.Telecommunications equipment.Network junction boxes.Machinery and automation.IP rating is...IP rating is defined as ingress protection or international protection rating in accordance with the international standard EN60529 (British BS EN60529: 1992, European IEC60529: 1989).
This standard is used to define the level of sealing effectiveness of electrical enclosures.
The standards indicate protection against foreign objects such as dust and water.
The enclosure has an ingress protection rating of IP67, providing complete protection against dust and water ingress when the enclosure is immersed in up to 1 meter of water.
Can I use this enclosure outdoors? This enclosure can be used indoors or outdoors and its IP67 rating protects the internal components from dust and water.

Ulasan Produk

Tidak ada ulasan