RS PRO RS PRO, Aluminium, Height: 76.3mm, Depth: 165.8mm

Sebelum PPN:
Rp1.499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro IP65 die-cast aluminium powder coated enclosure. Learn more about RS PRO's aluminium powder coated enclosures.
This product is a series of high standard waterproof enclosures.
The enclosure is made from aluminum alloy with a smooth finish and an IP65 rating, providing maximum protection for housing the electrical components.
The enclosure comes with a lid and base with a continuous neoprene gasket to prevent dust and liquids from entering the enclosure.
These high-standard, versatile enclosures can be used indoors or outdoors and provide excellent protection for internal electrical components in a variety of applications.
Features and Benefits. IP65 ingress protection with adhesive silicone gasket. Stainless steel M3.5 fixing screws. Minimum wall thickness of 1.6 mm. Suitable for indoor and outdoor use. EMI/RF shielding protection. Applications. The aluminium enclosure's lightweight and durable design makes it ideal for use as a general purpose enclosure.
Aluminum enclosures are also ideal for RF projects or projects that are subject to weather.
Due to the construction of the enclosure, the case forms an excellent heat sink, so it can also be used for projects that involve heat.
Aluminum die cast enclosures are used in a wide range of applications, including:
Electrical Appliances .Button Switch Function .Telecommunication Equipment .Network Junction Box .Machinery and Automation. FAQ:. What is IP Rating?. IP rating defines the effective level of sealing of an electrical enclosure against the ingress of foreign objects (tools, dust, etc.) and moisture.
This enclosure has an IP rating of IP65 making it a waterproof enclosure.
Can I use this enclosure outdoors? The enclosure is IP65 rated, meaning it is protected against dust ingress and water, making it suitable for both indoor and outdoor use.
What's included in the product? .Enclosure body + LID screws .Adhesive neoprene gasket
Feature
Specification
Material: Aluminum die-cast Depth: 165.8 mm
Height = 76.3 mm
Width = 127.3 mm
External dimensions = 165.8 x 127.3 x 76.3mm
IP protection rating = IP66
Color = Black
Lid Color = Black Flange = No Shield = Yes Gasket Material = Neoprene

Ulasan Produk

Tidak ada ulasan