RS PRO RS PRO, Aluminium, Height: 60mm, Depth: 127mm

Sebelum PPN:
Rp3.399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RFI Shielded Box. This RS Pro aluminium enclosure is a highly versatile, economical enclosure with built-in shielding.
The precast lid and base have a tooth system that allows for continuous contact.
There are screw-in screw bosses on the inside for mounting type boards.
IP66 sealing makes this enclosure dust and weather resistant.
Features and Benefits. Heavy duty enamel box.
Tongue and groove construction for excellent RFI shielding Neoprene sealing gasket provides IP66 protection Integrated mounts for PCB and earth tag (copper plated screws included) Screws and mounting holes for securing lid to box are located on the outside of the gasket Operating temperature range: -40 to +80°C Grey (RAL7032) body colour. Typical applications: Measuring instruments. Medical equipment. Transportation equipment. Industrial controls. Lighting applications. What's included? This enclosure is supplied with captive screws.
Feature
Specification
Material: Aluminum die-cast Depth: 127 mm
Height = 60 mm
Width = 125 mm
Dimensions = 127 x 125 x 60mm
IP protection rating = IP66
Color = Gray Lid Color = Gray Flange = No Shield = Yes Series = Conform
Weight = 880g
Gasket Material = Neoprene

Ulasan Produk

Tidak ada ulasan