RS PRO RS PRO, Aluminium, Height: 55.5mm, Depth: 252mm

Sebelum PPN:
Rp2.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Material: Aluminum die-cast Depth: 252 mm
Height = 55.5 mm
Width = 146.1 mm
Dimensions = 252 x 146.1 x 55.5mm
IP protection rating = IP66
Color = Gray Lid Color = Gray Flange = Yes Shield = Yes Gasket Material = Neoprene

RS Pro IP66 Flanged Die-cast Aluminium Enclosure, Powder Coated. This waterproof series enclosure has a pre-drilled flange and is manufactured from aluminium alloy (ADC-12) with a stove acrylic finish.
The enclosure is IP66 rated and is specially designed for rugged and harsh applications.
The enclosure comes with a lid, base and adhesive silicone gasket.
These high-spec enclosures are suitable for a wide range of environments, including indoor and outdoor use, and provide excellent protection for the electrical components inside in a variety of applications.
These general purpose enclosures can also be wall or surface mounted using pre-drilled flanges.
Features and Benefits. .IP66 ingress protection with adhesive silicone gasket .Aluminium alloy die-cast box with pre-drilled mounting flanges .Internal guides for PCB mounting .EMI/RFI shielding .Suitable for use in a wide range of environments .Grey powder finish. Applications. The aluminium enclosure's lightweight and durable design makes it ideal for use as a general purpose enclosure.
Aluminum enclosures are also ideal for RF projects or projects that are subject to weather.
Due to the construction of the enclosure, the case forms an excellent heat sink, so it can also be used for projects that involve heat.
Aluminum die cast enclosures are used in a wide range of applications, including:
Electrical Appliances .Button Switch Function .Telecommunication Equipment .Network Junction Box .Machinery and Automation. FAQ:. What is IP Rating?. IP rating defines the effective level of sealing of an electrical enclosure against the ingress of foreign objects (tools, dust, etc.) and moisture.
This enclosure has an IP rating of IP66, making it a waterproof enclosure.
Can I use this enclosure outdoors? With an IP66 rating, this enclosure is protected against dust ingress and water, making it suitable for both indoor and outdoor use.
What is included in the product? .Enclosure + flange hole pre-punched cover .Adhesive silicone gasket

Ulasan Produk

Tidak ada ulasan