Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro Flanged/Shielded Die-Cast Aluminium Enclosures. Brought to you by RS Pro, these shielded die-cast aluminium enclosure boxes are made from high-quality aluminium alloy with a natural finish and no external coating.
This enclosure can withstand temperatures up to 250°C without any adverse effects on the aluminum or enclosure structure.
The mounting flange is integrated into the enclosure body for easy installation.
Available in a variety of sizes and coating thicknesses.
All models are highly reliable and of excellent quality.
Features and Benefits . EMI/RFI shielded . Die-cast aluminium alloy ADC 12 (LM24 to BS1490) . ADC stands for die-cast aluminium . High quality aluminium . Lipped lid provides EMI/RFI shielding . Shielding: >40 dB @ 10 MHz, >76 dB @ 100 kHz . Tapered 1.5° from lid to base on sides . Adhesive seal not included . High temperature strength . Various sizes and insulation thicknesses available Enclosure options: 517-3709 - 113.9 x 35.1 x 30 mm ; 517-3715 - 139.7 x 63.8 x 30 mm ; 517-3721 - 139.8 x 89.7 x 55.2 mm; 517-3737 517-3737 - 139.6 x 63.8 x 55 mm; 517-3743 517-3743 - 149.8 x 100.2 x 35.6 mm; 517-3759 517-3759 - 168.7 x 101.6 x 76.5 mm; 517-3765 517-3765 - 194.8 x 127.4 x 76.3 mm; 517-3771 517-3771 - 201.7 x 121.2 x 55.3 mm; 517-3793 517-3793 - 201.7x 121.2 x 105.4 mm; 517-3800 517-3800 - 252 x 146.1 x 55.5 mm Mounting. . Enclosure has flange. . Flange is located on the bottom of the enclosure body. . Flange allows for easy wall mounting. . External lengths include flange. . PCB mounting guide. Enclosure / Lid Finish. . Natural aluminum. Plain. . No external coating. . If painting is required, use powder coating. . No seal. How does the lid fasten to the base?
Lid with lip securely fastens to base. Taper is 1.5° from lid side to base. Tapped holes ensure a snug fit. Fixing holes are located outside the enclosure's interior space. Lid is secured with M3.5 x 9 mm Supadrive stainless steel flat head screws. What is an enclosure? A general purpose enclosure is a protective box that houses industrial, electronic or other sensitive equipment.
Different environments may require different levels of protection.
These boxes enclose DIN-rail mounted electrical components and shield them from environmental interference.
Typical Applications: General purpose enclosures are a type of protective case ideal for housing electrical parts and components.
They are manufactured from a variety of materials, including aluminum and plastic, and come in a variety of sizes depending on the application you require.
These general purpose enclosures are commonly used in applications such as:
Remote Control System Wireless Device Keypad Display Board Entry System Control
This enclosure can withstand temperatures up to 250°C without any adverse effects on the aluminum or enclosure structure.
The mounting flange is integrated into the enclosure body for easy installation.
Available in a variety of sizes and coating thicknesses.
All models are highly reliable and of excellent quality.
Features and Benefits . EMI/RFI shielded . Die-cast aluminium alloy ADC 12 (LM24 to BS1490) . ADC stands for die-cast aluminium . High quality aluminium . Lipped lid provides EMI/RFI shielding . Shielding: >40 dB @ 10 MHz, >76 dB @ 100 kHz . Tapered 1.5° from lid to base on sides . Adhesive seal not included . High temperature strength . Various sizes and insulation thicknesses available Enclosure options: 517-3709 - 113.9 x 35.1 x 30 mm ; 517-3715 - 139.7 x 63.8 x 30 mm ; 517-3721 - 139.8 x 89.7 x 55.2 mm; 517-3737 517-3737 - 139.6 x 63.8 x 55 mm; 517-3743 517-3743 - 149.8 x 100.2 x 35.6 mm; 517-3759 517-3759 - 168.7 x 101.6 x 76.5 mm; 517-3765 517-3765 - 194.8 x 127.4 x 76.3 mm; 517-3771 517-3771 - 201.7 x 121.2 x 55.3 mm; 517-3793 517-3793 - 201.7x 121.2 x 105.4 mm; 517-3800 517-3800 - 252 x 146.1 x 55.5 mm Mounting. . Enclosure has flange. . Flange is located on the bottom of the enclosure body. . Flange allows for easy wall mounting. . External lengths include flange. . PCB mounting guide. Enclosure / Lid Finish. . Natural aluminum. Plain. . No external coating. . If painting is required, use powder coating. . No seal. How does the lid fasten to the base?
Lid with lip securely fastens to base. Taper is 1.5° from lid side to base. Tapped holes ensure a snug fit. Fixing holes are located outside the enclosure's interior space. Lid is secured with M3.5 x 9 mm Supadrive stainless steel flat head screws. What is an enclosure? A general purpose enclosure is a protective box that houses industrial, electronic or other sensitive equipment.
Different environments may require different levels of protection.
These boxes enclose DIN-rail mounted electrical components and shield them from environmental interference.
Typical Applications: General purpose enclosures are a type of protective case ideal for housing electrical parts and components.
They are manufactured from a variety of materials, including aluminum and plastic, and come in a variety of sizes depending on the application you require.
These general purpose enclosures are commonly used in applications such as:
Remote Control System Wireless Device Keypad Display Board Entry System Control
Feature
SpecificationMaterial: Aluminum die-cast Depth: 252 mm
Height = 55.5 mm
Width = 146.1 mm
Dimensions = 252 x 146.1 x 55.5mm
Color = Silver Lid Color = Silver Flange = Yes Shield = Yes
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
