RS PRO RS PRO, Aluminium, Height: 55.1mm, Depth: 114.4mm

Sebelum PPN:
Rp739.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro Aluminium Enclosures - EMI/RFI baked finish. These RS Pro aluminium enclosures are flanged and used to house electrical components.
It can be mounted on a wall or in place.
It is made from aluminum alloy ADC-12 and has a baked acrylic finish.
The tight-fitting lid is secured with stainless steel M3.5 countersunk head screws.
All models are highly reliable and of excellent quality.
Features and Benefits. Die cast aluminium alloy (LM2, BS1490) Stove finish - rough textured acrylic stove finish. Stainless steel M3.5 countersunk head screws provide a tight seal on the rimmed lid. Minimum wall thickness 1.6 mm. Frequently Asked Questions. Can I use this enclosure outdoors? Unfortunately not.
This enclosure does not have an IP rating, so using it in an outdoor environment puts the contents at risk.
What is an enclosure? A general purpose enclosure is a protective box that houses industrial, electronic or other sensitive equipment.
Different environments may require different levels of protection.
These boxes enclose electrical and medical components and shield them from environmental interference.
Feature
Specification
Material: Aluminum die-cast Depth: 114.4 mm
Height = 55.1 mm
Width = 63.7 mm
Dimensions = 114.4 x 63.7 x 55.1mm
Color = Black
Lid color = Black Flange = No Shield = Yes

Ulasan Produk

Tidak ada ulasan