RS PRO RS PRO, Aluminium, Height: 54mm, Depth: 110mm

Sebelum PPN:
Rp749.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Multipurpose Die-cast Aluminium Enclosure, Black. Introducing RS PRO's range of black die-cast aluminium general-purpose enclosures.
A standard enclosure suitable for a wide range of applications.
The durable box is made of aluminum alloy, which provides electrical conductivity and high corrosion resistance.
These aluminum enclosures are lightweight and easy to maintain, making them versatile enclosures that can be used in a variety of environments.
These general purpose aluminum enclosures are the perfect solution for housing electrical components and offer excellent protection.
Features and Benefits. .Available in a variety of sizes to suit a variety of applications .Stylish black design .Robust, lightweight and easy to maintain .Durable die-cast aluminium design provides high corrosion resistance .Versatile enclosure for use in a variety of environments .Electrically conductive. Applications. The aluminium enclosure's lightweight and durable design makes it ideal for use as a general purpose enclosure.
Aluminum enclosures are also ideal for RF projects or projects that are subject to weather.
Due to the construction of the enclosure, the case forms an excellent heat sink, so it can also be used for projects that involve heat.
Aluminum die cast enclosures are used in a wide range of applications, including:
Electrical .Music Industry (Pedals and Foot Switches) .Button Switch Functions .Telecommunications Equipment .Network Junction Boxes .Machinery and Automation. Can this enclosure be used outdoors?. RS PRO aluminium die cast enclosures are ideal for general purpose indoor use.
If used to house electrical components, outdoor use is not recommended.
Accessories: Both are die-cast aluminum enclosures with the same black lid.
Feature
Specification
Material: Aluminum die-cast Depth: 110 mm
Height = 54 mm
Width = 60 mm
Dimensions = 110 x 60 x 54mm
Color = Black
Lid color = Black

Ulasan Produk

Tidak ada ulasan