RS PRO RS PRO, Aluminium, Height: 49.8mm, Depth: 152mm

Sebelum PPN:
Rp1.299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The box is made of durable, robust die-cast aluminum with RFI shielding.
Die-cast aluminum Lid attached with four M3 machine screws Heat resistant up to 260°C (without gasket) Highly durable and impact resistant Vertical guide for PCB mounting Optional neoprene gasket for IP65 sealing
Feature
Specification
Material: Aluminum die-cast Depth: 152mm
Height = 49.8mm
Width = 82mm
Dimensions = 152 x 82 x 49.75mm
IP protection rating = IP54
Color = Silver Lid Color = Silver Flange = No Shield = Yes Transparent Door = No
Explosion-proof = No

Ulasan Produk

Tidak ada ulasan