RS PRO RS PRO, Aluminium, Height: 35.7mm, Depth: 119.9mm

Sebelum PPN:
Rp329.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Die-cast Aluminium Enclosure EMI/RFI Shielded. Brought to you by RS PRO, these shielded die-cast aluminium enclosure boxes are made from high-quality aluminium alloy with a natural finish and no external coating.
The enclosure is suitable for harsh environments as it can withstand temperatures up to 250°C without any adverse effects on the enclosure structure.
A variety of sizes and thicknesses are available.
Adhesive stickers are not included.
All models are reliable and of excellent quality.
Features: . . Shielded EMI / RFI . Die-cast aluminium alloy ADC 12 (LM24 BS1490 compliant) . ADC stands for die-cast aluminium . Raised lid provides EMI / RFI shielding . Shielding: > 40 dB @ 10 MHz, > 76 dB @ 100 kHz . Taper angle of 1.5° from lid to base on the sides . High temperature strength . Available in a variety of sizes and thicknesses. Enclosure / lid finish: . Natural . Plain . No external coating . If painting is required, use powder coating . This type has no seal so IP rating does not apply. Fixing lid to base: . Raised lid securely fastens to base . Taper angle of 1.5° from lid to base on the sides . Screw holes ensure a tight fit.
The fixing holes are located outside the enclosure's internal space. M3.5 x 9mm Supadrive Stainless Steel Countersunk Head Screw as a lid fixing. M3.5 x 9mm Supadrive Stainless Steel Countersunk Head Screw Lid Fixing LID. What is an Enclosure? A general-purpose enclosure is a protective box for storing crafts, electronics and other sensitive equipment.
Different environments require different levels of protection.
Individual boxes house the electrical components and shield them from EMI/RFI and high temperatures (up to 250°C).
Feature
Specification
Material = Aluminum die-cast Depth = 119.9 mm
Height = 35.7 mm
Width = 100 mm
Dimensions = 119.9 x 100 x 35.7mm
Color = Silver Lid Color = Silver Flange = No Shield = Yes

Ulasan Produk

Tidak ada ulasan