RS PRO RS PRO, Aluminium, Height: 35.6mm, Depth: 149.8mm

Sebelum PPN:
Rp819.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro Flanged/Shielded Die-Cast Aluminium Enclosures. Brought to you by RS Pro, these shielded die-cast aluminium enclosure boxes are made from high-quality aluminium alloy with a natural finish and no external coating.
This enclosure can withstand temperatures up to 250°C without any adverse effects on the aluminum or enclosure structure.
The mounting flange is integrated into the enclosure body for easy installation.
Available in a variety of sizes and coating thicknesses.
All models are highly reliable and of excellent quality.
Features and Benefits . EMI/RFI shielded . Die-cast aluminium alloy ADC 12 (LM24 to BS1490) . ADC stands for die-cast aluminium . High quality aluminium . Lipped lid provides EMI/RFI shielding . Shielding: >40 dB @ 10 MHz, >76 dB @ 100 kHz . Tapered 1.5° from lid to base on sides . Adhesive seal not included . High temperature strength . Various sizes and insulation thicknesses available Enclosure options: 517-3709 - 113.9 x 35.1 x 30 mm ; 517-3715 - 139.7 x 63.8 x 30 mm ; 517-3721 - 139.8 x 89.7 x 55.2 mm; 517-3737 517-3737 - 139.6 x 63.8 x 55 mm; 517-3743 517-3743 - 149.8 x 100.2 x 35.6 mm; 517-3759 517-3759 - 168.7 x 101.6 x 76.5 mm; 517-3765 517-3765 - 194.8 x 127.4 x 76.3 mm; 517-3771 517-3771 - 201.7 x 121.2 x 55.3 mm; 517-3793 517-3793 - 201.7x 121.2 x 105.4 mm; 517-3800 517-3800 - 252 x 146.1 x 55.5 mm Mounting. . Enclosure has flange. . Flange is located on the bottom of the enclosure body. . Flange allows for easy wall mounting. . External lengths include flange. . PCB mounting guide. Enclosure / Lid Finish. . Natural aluminum. Plain. . No external coating. . If painting is required, use powder coating. . No seal. How does the lid fasten to the base?
Lid with lip securely fastens to base. Taper is 1.5° from lid side to base. Tapped holes ensure a snug fit. Fixing holes are located outside the enclosure's interior space. Lid is secured with M3.5 x 9 mm Supadrive stainless steel flat head screws. What is an enclosure? A general purpose enclosure is a protective box that houses industrial, electronic or other sensitive equipment.
Different environments may require different levels of protection.
These boxes enclose DIN-rail mounted electrical components and shield them from environmental interference.
Typical Applications: General purpose enclosures are a type of protective case ideal for housing electrical parts and components.
They are manufactured from a variety of materials, including aluminum and plastic, and come in a variety of sizes depending on the application you require.
These general purpose enclosures are commonly used in applications such as:
Remote Control System Wireless Device Keypad Display Board Entry System Control
Feature
Specification
Material = Aluminum die-cast Depth = 149.8 mm
Height = 35.6 mm
Width = 100.2 mm
Dimensions = 149.8 x 100.2 x 35.6mm
Color = Silver Lid Color = Silver Flange = Yes Shield = Yes

Ulasan Produk

Tidak ada ulasan