Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Aluminium Natural General Purpose Enclosure, IP66 IK09. RS PRO aluminium enclosures are ideal for protecting internal electrical parts and components from dust and water ingress.
The enclosure consists of a base and lid that screw together to form a secure seal and can be wall or surface mounted.
This range of RS PRO aluminium enclosures is available in a range of sizes to suit a variety of environments.
This high quality, durable enclosure series features a neoprene gasket and is rated IP66 and IK09, preventing the enclosure from being damaged by mechanical impact as well as dust and water ingress.
With a wide operating temperature range of -40 to +100°C, RS PRO aluminium enclosures offer excellent protection in harsh environments.
Features and Benefits. Neoprene gasket providing a watertight seal with IP66 protection. Aluminium construction with painted finish. Available in a range of sizes to suit a variety of applications. Ideal for protecting internal components from dust and water. Robust, lightweight and easy to install. Highly corrosion and impact resistant. Operating temperature range: -40 +100. IK09 rating ensures protection from high forces and impacts. Applications. This aluminium enclosure series has a lightweight and durable design making it ideal for use as a general purpose enclosure or electronic enclosure.
Aluminum enclosures are used in a wide range of applications, including:
Electrical Appliances Button Switch Functions Telecommunications Equipment Network Junction Boxes Machinery and Automation. IP Rating is. The IP (Ingress Protection) level describes the level of protection a material such as an electrical enclosure has against solid objects such as dust, debris and liquids.
The first digit indicates the level of protection against physical intrusion, and the second digit indicates the level of protection against water and other liquids.
Lower IP ratings, such as IP54, provide limited protection against dust ingress, while higher IP ratings, such as IP78, provide complete dust protection plus a continuous level of protection.
The enclosure is IP66 rated, providing protection against dust ingress and water.
Can I use this enclosure outdoors? The enclosure provides sufficient protection against water and dust ingress and can be used outdoors, however care should be taken to ensure the enclosure is not submerged in water for extended periods of time.
If I change the enclosure, will the IP rating remain the same? Any changes to the enclosure will reduce the IP protection level.
Advantages of Aluminum. Aluminum is a lightweight and durable material that offers a variety of benefits, including thermal efficiency, fire resistance, and corrosion resistance, making it suitable for a variety of projects.
The enclosure consists of a base and lid that screw together to form a secure seal and can be wall or surface mounted.
This range of RS PRO aluminium enclosures is available in a range of sizes to suit a variety of environments.
This high quality, durable enclosure series features a neoprene gasket and is rated IP66 and IK09, preventing the enclosure from being damaged by mechanical impact as well as dust and water ingress.
With a wide operating temperature range of -40 to +100°C, RS PRO aluminium enclosures offer excellent protection in harsh environments.
Features and Benefits. Neoprene gasket providing a watertight seal with IP66 protection. Aluminium construction with painted finish. Available in a range of sizes to suit a variety of applications. Ideal for protecting internal components from dust and water. Robust, lightweight and easy to install. Highly corrosion and impact resistant. Operating temperature range: -40 +100. IK09 rating ensures protection from high forces and impacts. Applications. This aluminium enclosure series has a lightweight and durable design making it ideal for use as a general purpose enclosure or electronic enclosure.
Aluminum enclosures are used in a wide range of applications, including:
Electrical Appliances Button Switch Functions Telecommunications Equipment Network Junction Boxes Machinery and Automation. IP Rating is. The IP (Ingress Protection) level describes the level of protection a material such as an electrical enclosure has against solid objects such as dust, debris and liquids.
The first digit indicates the level of protection against physical intrusion, and the second digit indicates the level of protection against water and other liquids.
Lower IP ratings, such as IP54, provide limited protection against dust ingress, while higher IP ratings, such as IP78, provide complete dust protection plus a continuous level of protection.
The enclosure is IP66 rated, providing protection against dust ingress and water.
Can I use this enclosure outdoors? The enclosure provides sufficient protection against water and dust ingress and can be used outdoors, however care should be taken to ensure the enclosure is not submerged in water for extended periods of time.
If I change the enclosure, will the IP rating remain the same? Any changes to the enclosure will reduce the IP protection level.
Advantages of Aluminum. Aluminum is a lightweight and durable material that offers a variety of benefits, including thermal efficiency, fire resistance, and corrosion resistance, making it suitable for a variety of projects.
Feature
SpecificationMaterial = Aluminum Depth = 58 mm
Height = 34 mm
Width = 64 mm
Dimensions = 58 x 64 x 34mm
IP protection rating = IP66
Color = Silver Lid Color = Silver Flange = None
IK grade = IK09
Gasket material = Silicone resin
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)

/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)

/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)