RS PRO RS PRO, Aluminium, Height: 34mm, Depth: 58mm

Sebelum PPN:
Rp729.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
. 11 2 G Ex e IIC Gb . 11 2 G Ex tb IIIC Db IP66 . DEMKO 12 ATEX 1327771U . IECEx UL 13.0042U . ATEX . IECEx . cULus . CE . RoHS . GOST-R . Mechanical strength: Complies with 60079-0, impact energy: 7 Nm . Protection class: EN60529, IP66 . Compliance standards: IEC/EN60079-0, IEC/EN60079-7, IEC/EN60079-31 . Process control systems: ISO9001:2008, IEC80079-34:2011 . RS Pro die-cast aluminium enclosure. This die-cast aluminium enclosure has a grey powder-coated finish and is ATEX and IECEx certified.
This makes it suitable for use in explosive atmospheres.
With an IK09/IP66 rating, it is suitable for use in a variety of applications, including process control, automation and mining.
Also ideal for use in locomotives, hoisting cranes, solar panels, load cells, oil meters and high torque brakes.
Features and Benefits:. . AISi 12 aluminium. Grey powder coated finish. Stainless steel captive lid screws. Operating temperature: -50 to 135°C. Internal/external grounding: 4mm² to 120mm² (internal and external). Frequently asked questions:. What is an IP rating?. The IP rating is used to define how well an electrical enclosure is sealed against the intrusion of foreign objects (such as tools and dirt) and moisture.
For more information, see the SOLUTIONS section at the top of the page or click on "Selection Guide of an Enclosure."
What does ATEX mean? The ATEX Directive is made up of two EU directives that describe equipment and workplaces that may be used in explosive atmospheres.
What's included in the package? Enclosure body + cover Cover screws x 4
Feature
Specification
Material = Aluminum Depth = 58 mm
Height = 34 mm
Width = 58 mm
Dimensions = 34 x 58 x 64mm
IP protection rating = IP65, IP66, IP67, IP68
Lid Color = Gray Flange = None Hazardous Area Certification = ATEX, IECEx
Series = RJ

Ulasan Produk

Tidak ada ulasan