RS PRO RS PRO, Aluminium, Height: 30mm, Depth: 60mm

Sebelum PPN:
Rp349.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro IP66 Shielded Die-Cast Aluminium Enclosures. Brought to you by RS Pro is a range of IP66 shielded die-cast aluminium enclosure boxes.
Made from high quality aluminum alloy with a natural finish and no external coating.
This enclosure can withstand temperatures up to 250°C without any adverse effects on the aluminum or enclosure structure.
All models are highly reliable and of excellent quality.
Features and Benefits. . Shielded EMI/RFI . Die-cast aluminium alloy ADC 12 (LM24 to BS1490) . ADC stands for die-cast aluminium . Lipped lid provides EMI/RFI shielding . Shielding: >40 dB @ 10 MHz, >76 dB @ 100 kHz . Taper is 1.5° from lid to base on sides . High temperature strength . Various sizes and coating thicknesses available. Mounting . PCB mounting guide . Vertical mounting guide . Guides are on the inside of the enclosure. Enclosure / Lid Finish . Natural aluminium . Plain . No external coating . If painting is required, use powder coating . Seal included . IP66 seal . IP66 protection against dust and moisture . Adhesive seal . Neoprene . Seal integrated into 3 mm thick lid . Seal temperature range: -20 → +80 °C. Fix the lid to the base. Lid with lip for secure attachment to the base. Taper at 1.5° from the lid side to the base. Tapped holes for a snug fit. Fixing holes located outside the enclosure's internal space. M3.5 x 9 mm Supadrive stainless steel flat head screws used as lid fasteners. Recommended screw tightening torque: 5.6 kg. What is an enclosure? A general-purpose enclosure is a protective box that houses industrial, electronic or other sensitive equipment.
Different environments may require different levels of protection.
Individual boxes house the electrical components and shield them from EMI/RFI and high temperatures (up to 250°C).
Feature
Specification
Material: Aluminum die-cast Depth: 60 mm
Height = 30 mm
Width = 54.9 mm
Dimensions = 60 x 54.9 x 30mm
IP protection rating = IP66
Color = Silver Lid Color = Silver Flange = No Shield = Yes Gasket Material = Neoprene

Ulasan Produk

Tidak ada ulasan