RS PRO RS PRO, Aluminium, Height: 30mm, Depth: 139.7mm

Sebelum PPN:
Rp1.099.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Material: Aluminum die-cast Depth: 139.7 mm
Height = 30 mm
Width = 63.8 mm
Dimensions = 139.7 x 63.8 x 30mm
IP protection rating = IP66
Color = Black
Lid Color = Black Flange = Yes Shield = Yes Gasket Material = Neoprene

IP66 Flanged - Nylon Coated. This RS Pro aluminium enclosure is flanged and nylon coated, and is used to house electrical components.
Can be wall mounted or installed in place.
It is made from aluminum alloy ADC-12 and has a baked acrylic finish.
Sealed to IP66, the enclosure is dustproof, splashproof and water-resistant.
Features and Benefits. Made from aluminium alloy LM24 to BS1490 with a 75.100 micron thick nylon coating. Adhesive neoprene seal provides IP66 protection. Coating is impervious to drilling and machining. Typical Applications. Measuring instruments. Medical equipment. Transport equipment. Industrial controls. Lighting applications. (IP) Ingress Protection and what it means. IP ratings classify the degree of protection provided to electrical enclosures against the intrusion of solid objects (including body parts such as hands and fingers), dust, accidental contact and water.
Frequently Asked Questions: Can I use this enclosure outdoors? Yes, it is IP66 rated, making the enclosure dust and splash proof.

Ulasan Produk

Tidak ada ulasan