RS PRO RS PRO, Aluminium, Height: 30mm, Depth: 139.7mm

Sebelum PPN:
Rp669.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro IP65 flanged aluminium high temperature enclosure. Learn more about RS PRO flanged aluminium enclosures.
This is a series of high specification enclosures with high temperature thresholds.
This RS Pro EMI/RFI shielded enclosure is made from high-quality aluminium, ensuring rust resistance, impact resistance and exceptional durability.
The enclosure includes a LID and a flange base, allowing the enclosure to be mounted to a wall or fixture.
These general-purpose boxes also come with an adhesive neoprene gasket to keep dust and liquids out of the enclosure.
These high-standard, versatile enclosures can be used indoors or outdoors and provide excellent protection for internal electrical components in a variety of applications.
The inside of the enclosure also has vertical mounting guides for PCB mounting.
Features and Benefits. IP65 ingress protection with adhesive neoprene gasket. Durable aluminium base with lid and screws. Flanged base allows for wall or fixture mounting. High temperature range. EMI/RF shielding to prevent interference with internal electrical components. Applications. The aluminium enclosure's lightweight and durable design makes it ideal for use as a general purpose enclosure.
Aluminum enclosures are also ideal for RF projects or projects that are subject to weather.
Due to the construction of the enclosure, the case forms an excellent heat sink, so it can also be used for projects that involve heat.
Aluminum die cast enclosures are used in a wide range of applications, including:
Electrical Appliances .Button Switch Function .Telecommunication Equipment .Network Junction Box .Machinery and Automation. FAQ:. What is IP Rating?. IP rating defines the effective level of sealing of an electrical enclosure against the ingress of foreign objects (tools, dust, etc.) and moisture.
This enclosure has an IP rating of IP65 making it a waterproof enclosure.
Can I use this enclosure outdoors? The enclosure is IP65 rated, meaning it is protected against dust ingress and water, making it suitable for both indoor and outdoor use.
What's included in the product? .Enclosure body + LID screws .Adhesive neoprene gasket
Feature
Specification
Material: Aluminum die-cast Depth: 139.7 mm
Height = 30 mm
Width = 63.8 mm
Dimensions = 139.7 x 63.8 x 30mm
IP protection rating = IP65
Color = Silver Lid Color = Silver Flange = Yes Shield = Yes Gasket Material = Neoprene

Ulasan Produk

Tidak ada ulasan