Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Multipurpose Shielded Die-cast Aluminium Enclosure, Natural IP54 RS PRO's shielded natural die-cast aluminium general purpose enclosure is a high-standard enclosure suitable for a wide range of applications.
The durable box is made from die-cast aluminum alloy, which is impact-resistant and corrosion-resistant.
The enclosure has RFI shielding properties, eliminating the risk of malfunctioning electrical components.
These aluminum enclosures are lightweight and easy to maintain, making them versatile enclosures that can be used in a variety of environments.
These general purpose aluminium enclosures are dust and moisture resistant to IP54 rating and are the perfect solution for housing electrical components.
There is a guide inside the enclosure for fixing the circuit board, and the lid is secured with screws to protect the contents.
Features and Benefits • Available in a variety of sizes to suit a variety of applications • RFI shielding properties • PCB fixing guides • Heat resistant up to 260°C • Natural colour design suitable for a variety of environments • IP54 rating protects the enclosure from dust and moisture • Robust, lightweight and easy to maintain • Durable die-cast aluminium design makes it corrosion and impact resistant • Versatile enclosure for use in a variety of environments • Electrically conductive Applications The aluminium enclosure's lightweight and durable design makes it ideal for use as a general purpose enclosure.
Aluminum enclosures are also ideal for RF projects or projects that are subject to weather.
Due to the construction of the enclosure, the case forms an excellent heat sink, so it can also be used for projects that involve heat.
Aluminum die cast enclosures are used in a wide range of applications, including:
Electronics .Music Industry (Pedals and Foot Switches) .Button Switch Functions .Telecommunications Equipment .Network Junction Boxes .Machinery and Automation IP Rating: This enclosure has an ingress protection rating of IP54 and is protected against dust and moisture.
Can this enclosure be used outdoors? The RS PRO shielded aluminium die-cast enclosure is ideal for general purpose indoor use.
This enclosure can be used outdoors in protected locations with an IP rating that protects it from the elements.
Accessories 1 x shielded natural color die-cast aluminum enclosure 1 x matching LID 4 x M3 screws to securely fasten the LID to the enclosure
The durable box is made from die-cast aluminum alloy, which is impact-resistant and corrosion-resistant.
The enclosure has RFI shielding properties, eliminating the risk of malfunctioning electrical components.
These aluminum enclosures are lightweight and easy to maintain, making them versatile enclosures that can be used in a variety of environments.
These general purpose aluminium enclosures are dust and moisture resistant to IP54 rating and are the perfect solution for housing electrical components.
There is a guide inside the enclosure for fixing the circuit board, and the lid is secured with screws to protect the contents.
Features and Benefits • Available in a variety of sizes to suit a variety of applications • RFI shielding properties • PCB fixing guides • Heat resistant up to 260°C • Natural colour design suitable for a variety of environments • IP54 rating protects the enclosure from dust and moisture • Robust, lightweight and easy to maintain • Durable die-cast aluminium design makes it corrosion and impact resistant • Versatile enclosure for use in a variety of environments • Electrically conductive Applications The aluminium enclosure's lightweight and durable design makes it ideal for use as a general purpose enclosure.
Aluminum enclosures are also ideal for RF projects or projects that are subject to weather.
Due to the construction of the enclosure, the case forms an excellent heat sink, so it can also be used for projects that involve heat.
Aluminum die cast enclosures are used in a wide range of applications, including:
Electronics .Music Industry (Pedals and Foot Switches) .Button Switch Functions .Telecommunications Equipment .Network Junction Boxes .Machinery and Automation IP Rating: This enclosure has an ingress protection rating of IP54 and is protected against dust and moisture.
Can this enclosure be used outdoors? The RS PRO shielded aluminium die-cast enclosure is ideal for general purpose indoor use.
This enclosure can be used outdoors in protected locations with an IP rating that protects it from the elements.
Accessories 1 x shielded natural color die-cast aluminum enclosure 1 x matching LID 4 x M3 screws to securely fasten the LID to the enclosure
Feature
SpecificationMaterial: Aluminum die-cast Depth: 112mm
Height = 30.5mm
Width = 62mm
Dimensions = 112 x 62 x 30.5mm
IP protection rating = IP54
Color = Silver Lid Color = Silver Flange = No Shield = Yes Transparent Door = No
Explosion-proof = No
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)

/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)

/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)