RS PRO RS PRO, Aluminium, Height: 30.5mm, Depth: 112mm

Sebelum PPN:
Rp399.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The box is made of durable, robust die-cast aluminum with RFI shielding.
Die-cast aluminum Lid attached with four M3 machine screws Heat resistant up to 260°C (without gasket) Highly durable and impact resistant Vertical guide for PCB mounting Optional neoprene gasket for IP65 sealing
Feature
Specification
Material: Aluminum die-cast Depth: 112mm
Height = 30.5mm
Width = 62mm
Dimensions = 112 x 62 x 30.5mm
IP protection rating = IP54
Color = Black
Lid color = Black Flange = No Shield = Yes Transparent door = No g
RAL code = RAL 9005

Ulasan Produk

Tidak ada ulasan