Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Part numbers: 517-3670 517-3670 ; ...
RS Pro EMI/RFI shielded aluminium alloy (ADC12) enclosures are powder coated. Introducing the RS PRO aluminium alloy EMI and RFI shielded enclosures.
This enclosure is suitable for a wide range of applications.
The durable box is made from aluminum alloy ADC12, which is impact and corrosion resistant.
The enclosure has RFI shielding properties, eliminating the risk of malfunctioning electrical components.
These aluminum enclosures are lightweight and easily customizable, making them versatile enclosures for use in a variety of environments.
These aluminum enclosures are ideal for protecting internal components from dust and moisture, and are rated for high temperature ranges, ensuring protection from heat sources.
Features and Benefits. .Aluminium alloy construction, powder coated .Available in a variety of sizes to suit a variety of applications .Available in black or grey .Ideal for protecting internal components from dust and heat .Rugged, lightweight and easily customizable .Highly corrosion and impact resistant .Versatile enclosure for use in a variety of environments .Electrically conductive .Minimum wall thickness of 1.6 mm. Applications. The aluminum enclosure's lightweight and durable design makes it ideal for use as a general purpose enclosure.
Aluminum enclosures are also ideal for RF projects or projects that are subject to weather.
Due to the construction of the enclosure, the case forms an excellent heat sink, so it can also be used for projects that involve heat.
Aluminum die cast enclosures are used in a wide range of applications, including:
Electrical .Button Switch Function .Telecommunications Equipment .Network Junction Boxes .Machinery and Automation. Can this enclosure be used outdoors?. RS PRO shielded aluminium die cast enclosure is ideal for general purpose indoor use.
These enclosures do not include sealing gaskets or sufficient IP ratings, making them unsuitable for outdoor use.
Includes: 1 x shielded natural die-cast aluminum enclosure, 1 x matching lid, 4 x stainless steel countersunk head M3.5 fixing screws
RS Pro EMI/RFI shielded aluminium alloy (ADC12) enclosures are powder coated. Introducing the RS PRO aluminium alloy EMI and RFI shielded enclosures.
This enclosure is suitable for a wide range of applications.
The durable box is made from aluminum alloy ADC12, which is impact and corrosion resistant.
The enclosure has RFI shielding properties, eliminating the risk of malfunctioning electrical components.
These aluminum enclosures are lightweight and easily customizable, making them versatile enclosures for use in a variety of environments.
These aluminum enclosures are ideal for protecting internal components from dust and moisture, and are rated for high temperature ranges, ensuring protection from heat sources.
Features and Benefits. .Aluminium alloy construction, powder coated .Available in a variety of sizes to suit a variety of applications .Available in black or grey .Ideal for protecting internal components from dust and heat .Rugged, lightweight and easily customizable .Highly corrosion and impact resistant .Versatile enclosure for use in a variety of environments .Electrically conductive .Minimum wall thickness of 1.6 mm. Applications. The aluminum enclosure's lightweight and durable design makes it ideal for use as a general purpose enclosure.
Aluminum enclosures are also ideal for RF projects or projects that are subject to weather.
Due to the construction of the enclosure, the case forms an excellent heat sink, so it can also be used for projects that involve heat.
Aluminum die cast enclosures are used in a wide range of applications, including:
Electrical .Button Switch Function .Telecommunications Equipment .Network Junction Boxes .Machinery and Automation. Can this enclosure be used outdoors?. RS PRO shielded aluminium die cast enclosure is ideal for general purpose indoor use.
These enclosures do not include sealing gaskets or sufficient IP ratings, making them unsuitable for outdoor use.
Includes: 1 x shielded natural die-cast aluminum enclosure, 1 x matching lid, 4 x stainless steel countersunk head M3.5 fixing screws
Feature
SpecificationMaterial = Aluminum die-cast Depth = 89.1 mm
Height = 30.3 mm
Width = 35 mm
Dimensions = 89.1 x 35 x 30.3mm
Color = Black
Lid color = Black Flange = No Shield = Yes
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)

/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)

/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)