Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS Pro IP66 Shielded Die-Cast Aluminium Enclosures. Brought to you by RS Pro is a range of IP66 shielded die-cast aluminium enclosure boxes.
Made from high quality aluminum alloy with a natural finish and no external coating.
This enclosure can withstand temperatures up to 250°C without any adverse effects on the aluminum or enclosure structure.
All models are highly reliable and of excellent quality.
Features and Benefits. . Shielded EMI/RFI . Die-cast aluminium alloy ADC 12 (LM24 to BS1490) . ADC stands for die-cast aluminium . Lipped lid provides EMI/RFI shielding . Shielding: >40 dB @ 10 MHz, >76 dB @ 100 kHz . Taper is 1.5° from lid to base on sides . High temperature strength . Various sizes and coating thicknesses available. Mounting . PCB mounting guide . Vertical mounting guide . Guides are on the inside of the enclosure. Enclosure / Lid Finish . Natural aluminium . Plain . No external coating . If painting is required, use powder coating . Seal included . IP66 seal . IP66 protection against dust and moisture . Adhesive seal . Neoprene . Seal integrated into 3 mm thick lid . Seal temperature range: -20 → +80 °C. Fix the lid to the base. Lid with lip for secure attachment to the base. Taper at 1.5° from the lid side to the base. Tapped holes for a snug fit. Fixing holes located outside the enclosure's internal space. M3.5 x 9 mm Supadrive stainless steel flat head screws used as lid fasteners. Recommended screw tightening torque: 5.6 kg. What is an enclosure? A general-purpose enclosure is a protective box that houses industrial, electronic or other sensitive equipment.
Different environments may require different levels of protection.
Individual boxes house the electrical components and shield them from EMI/RFI and high temperatures (up to 250°C).
Made from high quality aluminum alloy with a natural finish and no external coating.
This enclosure can withstand temperatures up to 250°C without any adverse effects on the aluminum or enclosure structure.
All models are highly reliable and of excellent quality.
Features and Benefits. . Shielded EMI/RFI . Die-cast aluminium alloy ADC 12 (LM24 to BS1490) . ADC stands for die-cast aluminium . Lipped lid provides EMI/RFI shielding . Shielding: >40 dB @ 10 MHz, >76 dB @ 100 kHz . Taper is 1.5° from lid to base on sides . High temperature strength . Various sizes and coating thicknesses available. Mounting . PCB mounting guide . Vertical mounting guide . Guides are on the inside of the enclosure. Enclosure / Lid Finish . Natural aluminium . Plain . No external coating . If painting is required, use powder coating . Seal included . IP66 seal . IP66 protection against dust and moisture . Adhesive seal . Neoprene . Seal integrated into 3 mm thick lid . Seal temperature range: -20 → +80 °C. Fix the lid to the base. Lid with lip for secure attachment to the base. Taper at 1.5° from the lid side to the base. Tapped holes for a snug fit. Fixing holes located outside the enclosure's internal space. M3.5 x 9 mm Supadrive stainless steel flat head screws used as lid fasteners. Recommended screw tightening torque: 5.6 kg. What is an enclosure? A general-purpose enclosure is a protective box that houses industrial, electronic or other sensitive equipment.
Different environments may require different levels of protection.
Individual boxes house the electrical components and shield them from EMI/RFI and high temperatures (up to 250°C).
Feature
SpecificationMaterial: Aluminum die-cast Depth: 114.5 mm
Height = 30.3 mm
Width = 63.6 mm
External dimensions = 114.5 x 63.6 x 30.3mm
IP protection rating = IP66
Color = Silver Lid Color = Silver Flange = No Shield = Yes Gasket Material = Neoprene
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
