RS PRO RS PRO, Aluminium, Height: 24.5mm, Depth: 101mm

Sebelum PPN:
Rp799.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Multipurpose Shielded Die-cast Aluminium Enclosure, Black IP54 Introducing RS PRO's range of shielded black die-cast aluminium general purpose enclosures.
A standard enclosure product suitable for a wide range of applications.
The durable box is made from die-cast aluminum alloy, which is impact-resistant and corrosion-resistant.
The enclosure has RFI shielding properties, eliminating the risk of malfunctioning electrical components.
These aluminum enclosures are lightweight and easy to maintain, making them versatile enclosures that can be used in a variety of environments.
These general purpose aluminium enclosures are dust and moisture resistant to IP54 rating and are the perfect solution for housing electrical components.
There is a guide inside the enclosure for fixing the circuit board, and the lid is secured with screws to protect the contents.
Features and Benefits .Available in a variety of sizes to suit a variety of applications .PCB fixing guides .Heat resistant up to 260°C .Stylish black design .IP54 rating protects the enclosure from dust and moisture .Rugged, lightweight and easy to maintain .Durable die-cast aluminium design makes it corrosion and impact resistant .Versatile enclosure for use in a variety of environments .Electrically conductive Applications The aluminium enclosure's lightweight and durable design makes it ideal for use as a general purpose enclosure.
Aluminum enclosures are also ideal for RF projects or projects that are subject to weather.
Due to the construction of the enclosure, the case forms an excellent heat sink, so it can also be used for projects that involve heat.
Aluminum die cast enclosures are used in a wide range of applications, including:
Electronics .Music Industry (Pedals and Foot Switches) .Button Switch Functions .Telecommunications Equipment .Network Junction Boxes .Machinery and Automation IP Rating: This enclosure has an ingress protection rating of IP54 and is protected against dust and moisture.
Can this enclosure be used outdoors? The RS PRO shielded aluminium die-cast enclosure is ideal for general purpose indoor use.
This enclosure can be used outdoors in protected locations with an IP rating that protects it from the elements.
Accessories 1 x shielded black die-cast aluminum enclosure 1 x matching LID 4 x M3 screws to securely fasten the LID to the enclosure
Feature
Specification
Material: Aluminum die-cast Depth: 101mm
Height = 24.5mm
Width = 50 mm
Dimensions = 101 x 50 x 24.5mm
IP protection rating = IP54
Color = Black
Lid color = Black Flange = No Shield = Yes Transparent door = No g
RAL code = RAL 9005

Ulasan Produk

Tidak ada ulasan