Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
. 11 2 G Ex e IIC Gb . 11 2 G Ex tb IIIC Db IP66 . DEMKO 12 ATEX 1327771U . IECEx UL 13.0042U . ATEX . IECEx . cULus . CE . RoHS . GOST-R . Mechanical strength: Complies with 60079-0, impact energy: 7 Nm . Protection class: EN60529, IP66 . Compliance standards: IEC/EN60079-0, IEC/EN60079-7, IEC/EN60079-31 . Process control systems: ISO9001:2008, IEC80079-34:2011 . RS Pro die-cast aluminium enclosure. This die-cast aluminium enclosure has a grey powder-coated finish and is ATEX and IECEx certified.
This makes it suitable for use in explosive atmospheres.
With an IK09/IP66 rating, it is suitable for use in a variety of applications, including process control, automation and mining.
Also ideal for use in locomotives, hoisting cranes, solar panels, load cells, oil meters and high torque brakes.
Features and Benefits:. . AISi 12 aluminium. Grey powder coated finish. Stainless steel captive lid screws. Operating temperature: -50 to 135°C. Internal/external grounding: 4mm² to 120mm² (internal and external). Frequently asked questions:. What is an IP rating?. The IP rating is used to define how well an electrical enclosure is sealed against the intrusion of foreign objects (such as tools and dirt) and moisture.
For more information, see the SOLUTIONS section at the top of the page or click on "Selection Guide of an Enclosure."
What does ATEX mean? The ATEX Directive is made up of two EU directives that describe equipment and workplaces that may be used in explosive atmospheres.
What's included in the package? Enclosure body + cover Cover screws x 4
This makes it suitable for use in explosive atmospheres.
With an IK09/IP66 rating, it is suitable for use in a variety of applications, including process control, automation and mining.
Also ideal for use in locomotives, hoisting cranes, solar panels, load cells, oil meters and high torque brakes.
Features and Benefits:. . AISi 12 aluminium. Grey powder coated finish. Stainless steel captive lid screws. Operating temperature: -50 to 135°C. Internal/external grounding: 4mm² to 120mm² (internal and external). Frequently asked questions:. What is an IP rating?. The IP rating is used to define how well an electrical enclosure is sealed against the intrusion of foreign objects (such as tools and dirt) and moisture.
For more information, see the SOLUTIONS section at the top of the page or click on "Selection Guide of an Enclosure."
What does ATEX mean? The ATEX Directive is made up of two EU directives that describe equipment and workplaces that may be used in explosive atmospheres.
What's included in the package? Enclosure body + cover Cover screws x 4
Feature
SpecificationMaterial = Aluminum Depth = 230 mm
Height = 113 mm
Width = 230 mm
Dimensions = 113 x 230 x 200mm
IP protection rating = IP65, IP66, IP67, IP68
Lid Color = Gray Flange = None Hazardous Area Certification = ATEX, IECEx
Series = RJ
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)

/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)

/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)