RS PRO RS PRO, Aluminium, Height: 110mm, Depth: 280mm

Sebelum PPN:
Rp11.999.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Material: Aluminum die-cast Depth: 280 mm
Height = 110 mm
Width = 230 mm
Dimensions = 280 x 230 x 110mm
IP protection rating = IP66
Color = Gray Lid Color = Gray Flange = None Shield = None Gasket Material = Neoprene

DIN1725, IEC60529 NEMA 4X/6P UL508A, UL50, UL50E CE MIL-STD-810G (mechanical vibration/shock test) ASTM B117 IEC62262 IK60068-2-75. RS Pro IP66 aluminium die-cast powder coated enclosure. RS Pro aluminium enclosures made from aluminium die-cast alloy.
This enclosure is designed for harsh and demanding applications, including outdoor environments.
It is IP66 rated waterproof and includes a seamless neoprene O-ring gasket and four copper-plated earth screws for grounding.
We offer a wide range of enclosure sizes, all meeting IP66 and many other approvals and standards.
All models are highly reliable and of excellent quality.
Features and Benefits. . Waterproof . Designed for demanding, heavy-duty applications . Die-cast aluminium alloy (ALSi12) . DIN rail mounting points . Enclosure box wall thickness: 3 mm . Grey powder coated finish. Accessories. . Enclosure lid and base . Neoprene O-ring gasket/seal . 4 x stainless steel lid screws . 4 x copper-plated earth screws for grounding. What is an enclosure?. General purpose enclosures are protective boxes that house industrial, electronic and other sensitive equipment.
Different environments may require different levels of protection.
This box encloses DIN-rail mounted electrical components (if installed) and protects them from environmental interference.
This enclosure is flangeless. What is IP66? IP rating is known as ingress protection or international protection rating.
The grades are defined in accordance with the international standard EN60529 (UK BS EN60529:1992, European IEC60529:1989).
This standard is used to define the level of sealing effectiveness of electrical enclosures.
The standards indicate protection against foreign objects such as dust and water.
The rating consists of the letters IP followed by two digits (IP66). The first digit represents the level of protection provided against solid objects.
The second number indicates the degree of water protection provided to the equipment inside the enclosure.
Example: IP66 = First number (6) is for solids. Example: IP66 = Second number (6) is for liquids.

Ulasan Produk

Tidak ada ulasan