RS PRO RS PRO, Aluminium, Height: 110mm, Depth: 230mm

Sebelum PPN:
Rp5.599.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Material: Aluminum die-cast Depth: 230 mm
Height = 110 mm
Width = 200 mm
Dimensions = 230 x 200 x 110mm
IP protection rating = IP66
Color = Silver Lid Color = Silver Flange = None Shield = None Series = RJ
Gasket Material = Neoprene

. DIN1725, IEC60529 . NEMA 4X / 6P . UL508A, UL50, UL50E . CE . MIL-STD-810G (mechanical vibration / shock test) . ASTM B117 . IEC62262 . IK60068-2-75 . IP66 die-cast aluminum enclosure, natural finish. A waterproof enclosure series made from die-cast aluminum (ALSi12).
The enclosure is IP66 rated and is specially designed for rugged and harsh applications.
The enclosure includes a lid and base, a stainless steel captive lid, a neoprene O-ring gasket, and four copper-plated ground screws for earthing.
These high-spec enclosures are suitable for a wide range of environments, including indoor and outdoor use, and provide excellent protection for the electrical components inside in a variety of applications.
Features and Benefits. IP66 ingress protection through the use of a neoprene O-ring seal (solid). Cover seal temperature stability: -40 to +100°C. DIN rail mounting points. Lid and base connected by stainless steel captive lid screws. 3mm insulation thickness. Applications. The aluminium enclosure's lightweight and durable design makes it ideal for use as a general purpose enclosure.
Aluminum enclosures are also ideal for RF projects or projects that are subject to weather.
Due to the construction of the enclosure, the case forms an excellent heat sink, so it can also be used for projects that involve heat.
Aluminum die cast enclosures are used in a wide range of applications, including:
Electrical Appliances .Button Switch Function .Telecommunication Equipment .Network Junction Box .Machinery and Automation. FAQ:. What is IP Rating?. IP rating defines the effective level of sealing of an electrical enclosure against the ingress of foreign objects (tools, dust, etc.) and moisture.
This enclosure has an IP rating of IP66, making it a waterproof enclosure.
For more information, see the SOLUTIONS section at the top of the page or click on "Selection Guide of an Enclosure."
Can I use this enclosure outdoors? With an IP66 rating, this enclosure is protected against dust ingress and water, making it suitable for both indoor and outdoor use.
What is included in the product? Enclosure body + cover LID Cover screws x 4

Ulasan Produk

Tidak ada ulasan