RS PRO RS PRO, Aluminium, Height: 100mm, Depth: 280mm

Sebelum PPN:
Rp8.899.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro ATEX Aluminium. About the RS Pro IP66 Aluminium Enclosure range.
This die-cast aluminium enclosure is ATEX and IECEx certified, making it suitable for use in explosive atmospheres.
It also has IP66 level ingress protection, providing a high level of protection against dust, foreign objects and liquids.
The IK09 impact resistant enclosure is suitable for a variety of applications including process control, automation and mining.
Features and Benefits:. AISI12 aluminium in accordance with DIN EN1706 standards Painted finish allows for easy cleaning and removal of surface dust and foreign matter IP66 rating for dust, foreign matter and liquid ingress restricted IK09 impact protection rating Stainless steel captive LID Screw and silicone enclosure gasket seal Operating temperature: -60 C ~ 140 C. Applications:. General purpose enclosures are units designed to house a variety of items for safe and secure storage.
They are often used to protect electronic equipment and comply with IP, fire and corrosion resistance standards depending on where and how they are stored.
This enclosure is a versatile unit and can be used for almost any storage application.
They can be wall mounted if required and are manufactured from a variety of materials including aluminium, ABS and fibreglass.
Typical applications: Installation terminals Electronic components Mechanical engineering Food industry Chemical industry Industrial and manufacturing environments. What is ingress protection? IP ratings classify the degree of protection provided to electrical enclosures against the ingress of solid objects (including body parts such as hands and fingers), dust, accidental contact, and water.
The first number indicates protection from solids, the second number indicates protection from liquids.
Can I use this enclosure outdoors? This enclosure is IP66 rated, meaning the enclosure is fully protected against dust and foreign objects, and also limits the ingress of water and liquids.
This equipment can also be used outdoors, however it is recommended that you regularly check the enclosure to ensure it is protected up to standard.
What does ATEX mean? The ATEX Directive is made up of two EU directives that describe equipment and workplaces that may be used in potentially explosive atmospheres.
What are the sizes in this series? 190-1878 190-1878 400 230 110 mm 190-1879 190-1879 400 310 110 mm 190-1880 190-1880 400 310 180 mm 190-1881 190-1881 600 310 110 mm 190-1882 190-1882 600 210 180 mm 190-1873 190-1873 140 140 90 mm 190-1875 190-1875 200 140 90 mm 190-1874 190-1874 180 180 100 mm 190-1877 190-1877 280 180 100 mm 190-1876 190-1876 230 200 180 mm. Certification items. ATEX IECEx CE RoHS
Feature
Specification
Material = Aluminum Depth = 280 mm
Height = 100 mm
Width = 180 mm
Dimensions = 280 x 180 x 100mm
IP protection rating = IP66
Hazardous Location Certification = ATEX, IECEx
IK grade = IK09
Gasket material = Silicone resin

Ulasan Produk

Tidak ada ulasan