Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Heavy Duty Aluminium Alloy Enclosure 148x108x75 RS PRO's range of rugged heavy duty aluminium alloy enclosures are ideal for industrial, control and mechanical engineering applications.
The rugged enclosure is ideal for housing and protecting a wide range of internal electronic components, especially in harsh conditions.
The enclosure is made of aluminum alloy with an IP65-rated neoprene gasket, making it a durable box that protects against dust and water ingress.
Internal PCB pillars allow for easy mounting of PCBs and other components.
The standard aluminium alloy design and natural finish means that accessories and links to external components make it easy to customise the enclosure to suit your needs.
Additionally, these general-purpose aluminum enclosures have a wide operating temperature range, making them ideal for use in a variety of environments.
Features and Benefits Aluminium alloy construction for superior durability Tongue and groove construction for easy assembly Incorporates a recessed gasket seal into the lid Pillars provide foundation for easy component mounting Reduced clearance angle for maximum internal volume Designed to meet IP65 requirements (with included neoprene gasket) for protection against dust and water ingress Applications The heavy-duty and durable design of this aluminium alloy enclosure makes it ideal for use in industrial and mechanical engineering applications.
The wide operating temperature range makes it ideal for use in a variety of harsh environments.
Aluminum alloy enclosures are used in a wide range of applications, including:
Electrical Appliances .Button Switch Function .Telecommunication Equipment .Network Junction Box .Machinery and Automation IP Rating is. IP (Ingress Protection) level describes the level of protection a material such as an electrical enclosure has against solid objects such as dust, dirt and liquids.
The first digit indicates the level of protection against physical intrusion, and the second digit indicates the level of protection against water and other liquids.
Lower IP ratings, such as IP54, provide limited protection against dust ingress, while higher IP ratings, such as IP78, provide complete dust protection plus a continuous level of protection.
The enclosure is IP65 rated, providing protection against dust and water ingress.
Can this enclosure be used outdoors? Yes, this enclosure can be used in outdoor environments.
Special care and maintenance must be performed regularly to ensure the seal is in good condition.
Advantages of Aluminum Alloy Aluminum alloy is a heavy-duty, durable material that offers a variety of benefits, including thermal efficiency, fire protection, and corrosion resistance, making it a versatile material that can be used in a variety of projects.
What sizes are available? (1947617:) 1947617: RS Pro Heavy Duty Aluminium Alloy Enclosure 115 x 65 x 55 (1947618:) 1947618: RS Pro Heavy Duty Aluminium Alloy Enclosure 148x108x75
The rugged enclosure is ideal for housing and protecting a wide range of internal electronic components, especially in harsh conditions.
The enclosure is made of aluminum alloy with an IP65-rated neoprene gasket, making it a durable box that protects against dust and water ingress.
Internal PCB pillars allow for easy mounting of PCBs and other components.
The standard aluminium alloy design and natural finish means that accessories and links to external components make it easy to customise the enclosure to suit your needs.
Additionally, these general-purpose aluminum enclosures have a wide operating temperature range, making them ideal for use in a variety of environments.
Features and Benefits Aluminium alloy construction for superior durability Tongue and groove construction for easy assembly Incorporates a recessed gasket seal into the lid Pillars provide foundation for easy component mounting Reduced clearance angle for maximum internal volume Designed to meet IP65 requirements (with included neoprene gasket) for protection against dust and water ingress Applications The heavy-duty and durable design of this aluminium alloy enclosure makes it ideal for use in industrial and mechanical engineering applications.
The wide operating temperature range makes it ideal for use in a variety of harsh environments.
Aluminum alloy enclosures are used in a wide range of applications, including:
Electrical Appliances .Button Switch Function .Telecommunication Equipment .Network Junction Box .Machinery and Automation IP Rating is. IP (Ingress Protection) level describes the level of protection a material such as an electrical enclosure has against solid objects such as dust, dirt and liquids.
The first digit indicates the level of protection against physical intrusion, and the second digit indicates the level of protection against water and other liquids.
Lower IP ratings, such as IP54, provide limited protection against dust ingress, while higher IP ratings, such as IP78, provide complete dust protection plus a continuous level of protection.
The enclosure is IP65 rated, providing protection against dust and water ingress.
Can this enclosure be used outdoors? Yes, this enclosure can be used in outdoor environments.
Special care and maintenance must be performed regularly to ensure the seal is in good condition.
Advantages of Aluminum Alloy Aluminum alloy is a heavy-duty, durable material that offers a variety of benefits, including thermal efficiency, fire protection, and corrosion resistance, making it a versatile material that can be used in a variety of projects.
What sizes are available? (1947617:) 1947617: RS Pro Heavy Duty Aluminium Alloy Enclosure 115 x 65 x 55 (1947618:) 1947618: RS Pro Heavy Duty Aluminium Alloy Enclosure 148x108x75
Feature
SpecificationMaterial: Aluminum alloy Depth: 148mm
Height = 75 mm
Width = 108mm
Dimensions = 148 x 108 x 75mm
IP protection rating = IP65
Color = Silver Lid Color = Black Flange = No Shield = Yes Series = 5500
Transparent door = None
Explosion-proof = No
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
