RS PRO RS PRO, Aluminium Alloy, Height: 54.7mm, Depth: 222.5mm

Sebelum PPN:
Rp1.599.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Heavy-duty aluminum die-cast boxes for industrial, control and mechanical engineering applications.
Ideal for harsh environments.
Aluminum alloy tongue and groove construction Recessed gasket seal in the lid PCB pillar in the base Small clearance angle for maximum internal volume Neoprene gasket provides IP65 seal
Feature
Specification
Material: Aluminum alloy Depth: 222.5mm
Height = 54.7mm
Width = 145.8mm
Dimensions = 222.5 x 145.8 x 54.7mm
IP protection rating = IP65
Color = Silver Lid Color = Silver Flange = No Shield = Yes Transparent Door = No
Explosion-proof = No

Ulasan Produk

Tidak ada ulasan