Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Multipurpose Shielded Die-cast Aluminium Enclosure, Natural IP65 (Gasket Included) RS PRO's shielded natural die-cast aluminium general purpose enclosure is a high-standard enclosure suitable for a wide range of applications.
These heavy-duty boxes are made from impact-resistant and corrosion-resistant die-cast aluminum alloy.
The enclosure has RFI shielding properties, eliminating the risk of malfunctioning electrical components.
These aluminum enclosures are lightweight and easily customizable, making them versatile enclosures for use in a variety of environments.
These general purpose aluminium enclosures are dust and moisture resistant to IP54 rating and are the perfect solution for housing electrical components.
The inside of the enclosure features pillars suitable for PCB mounting and LID pins with neoprene gaskets for excellent opening and closing and protection.
Features and Benefits .LID with neoprene gasket and 4 screws.
Provides excellent sealing and protection .Natural design suitable for a variety of environments .IP65 rating protects the enclosure from dust and moisture .Rugged, lightweight and easy to maintain .Durable die-cast aluminium design makes it corrosion and impact resistant .Versatile enclosure for use in a variety of environments .Electrically conductive .Pillar base for PCB mounting .Tongue and groove construction .Low taper angle maximises internal volume Applications The lightweight and durable design of the aluminium enclosure makes it ideal for use as a general purpose enclosure.
Aluminum enclosures are also ideal for RF projects or projects that are subject to weather.
Due to the construction of the enclosure, the case forms an excellent heat sink, so it can also be used for projects that involve heat.
Aluminum die cast enclosures are used in a wide range of applications, including:
Electrical appliances .Music industry (pedals and foot switches) .Button switch functions .Telecommunications equipment .Network junction boxes .Machinery and automation IP rating: When used with a gasket, this enclosure has an ingress protection rating of IP65, protecting the enclosure from dust and splashed water.
Can this enclosure be used outdoors? The RS PRO shielded aluminium die-cast enclosure is ideal for general purpose indoor use.
This enclosure can be used outdoors in protected locations with an IP rating that protects it from the elements.
Includes: 1 x shielded natural die-cast aluminum enclosure, 1 x identical LID lid with neoprene gasket, 4 LID (self-tapping) screws
These heavy-duty boxes are made from impact-resistant and corrosion-resistant die-cast aluminum alloy.
The enclosure has RFI shielding properties, eliminating the risk of malfunctioning electrical components.
These aluminum enclosures are lightweight and easily customizable, making them versatile enclosures for use in a variety of environments.
These general purpose aluminium enclosures are dust and moisture resistant to IP54 rating and are the perfect solution for housing electrical components.
The inside of the enclosure features pillars suitable for PCB mounting and LID pins with neoprene gaskets for excellent opening and closing and protection.
Features and Benefits .LID with neoprene gasket and 4 screws.
Provides excellent sealing and protection .Natural design suitable for a variety of environments .IP65 rating protects the enclosure from dust and moisture .Rugged, lightweight and easy to maintain .Durable die-cast aluminium design makes it corrosion and impact resistant .Versatile enclosure for use in a variety of environments .Electrically conductive .Pillar base for PCB mounting .Tongue and groove construction .Low taper angle maximises internal volume Applications The lightweight and durable design of the aluminium enclosure makes it ideal for use as a general purpose enclosure.
Aluminum enclosures are also ideal for RF projects or projects that are subject to weather.
Due to the construction of the enclosure, the case forms an excellent heat sink, so it can also be used for projects that involve heat.
Aluminum die cast enclosures are used in a wide range of applications, including:
Electrical appliances .Music industry (pedals and foot switches) .Button switch functions .Telecommunications equipment .Network junction boxes .Machinery and automation IP rating: When used with a gasket, this enclosure has an ingress protection rating of IP65, protecting the enclosure from dust and splashed water.
Can this enclosure be used outdoors? The RS PRO shielded aluminium die-cast enclosure is ideal for general purpose indoor use.
This enclosure can be used outdoors in protected locations with an IP rating that protects it from the elements.
Includes: 1 x shielded natural die-cast aluminum enclosure, 1 x identical LID lid with neoprene gasket, 4 LID (self-tapping) screws
Feature
SpecificationMaterial: Aluminum alloy Depth: 158.5mm
Height = 101.5mm
Width = 158.5mm
Dimensions = 158.5 x 158.5 x 101.5mm
IP protection rating = IP65
Color = Silver Lid Color = Silver Flange = No Shield = Yes Weight = 1115g
Explosion-proof = No
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan




















































































































































%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)

/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)

/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)