RS PRO RS PRO, ABS resin, Height: 90.3 mm, Depth: 180.1 mm

Sebelum PPN:
Rp779.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Light Grey Hermetically Shielded Enclosure Introducing RS PRO's hermetically shielded general purpose enclosure.
This is an ideal enclosure product for housing and protecting internal electrical parts and components.
■Free translation■Product name: RS PRO ■The base and lid of this general purpose protective enclosure are made from ABS (acrylonitrile butadiene styrene), making them solid state and offering excellent chemical resistance, scratch resistance and impact resistance.
This durable enclosure comes with a silicone gasket and 2 screws, and is IP65 rated to protect against water and dust ingress.
The enclosure's LID is also recessed, making it ideal for membrane keypads and overlays.
The lid is securely fastened to the base with a brass thread insert, allowing for easy and reliable assembly.
Features and Benefits Manufactured using ABS for excellent scratch resistance and chemical corrosion resistance Light grey neutral colour makes it suitable for general purpose use in a variety of environments IP65 rated for protection against water and dust ingress Supplied with silicone gasket and 2 screws LID is ideal for keypads and overlays Threaded brass inserts ensure secure and reliable assembly Applications General purpose enclosures are a type of protective case ideal for housing electrical parts and components.
They are manufactured from a variety of materials, including aluminum and plastic, and come in a variety of sizes depending on the application you require.
ABS general purpose enclosures are commonly used in applications such as:
Hermetic enclosures ideal for applications requiring waterproofing, including remote control systems, wireless devices, keypads, display boards, entry system controls.
A silicone gasket is included.
Recessed threaded brass inserts for membrane lid keypads and overlays ensure secure assembly of the enclosure.
Frequently asked questions Made from ABS Available in light grey colour Protects against liquids and solids Silicone gasket and 4 screws Supplied with threaded brass inserts for secure assembly Accessories This RS PRO Durable ABS enclosure comes with: ABS base and lid LID 4 screws Silicone gasket What is an IP rating? IP (Ingress Protection) level describes the level of protection a material such as an electrical enclosure has against solids such as dust, dirt and liquids.
The first digit indicates the level of protection against physical intrusion, and the second digit indicates the level of protection against water and other liquids.
Lower IP ratings (such as IP54) limit dust ingress, while higher IP ratings (such as IP78) provide complete dust protection plus a continuous level of protection.
The enclosure is IP65 rated, preventing dust from entering and water from entering through the nozzle.
If I change the enclosure, will the IP rating remain the same? Any changes to the enclosure will reduce the IP protection level.
Can I use this enclosure outdoors? This enclosure provides protection against dust and water intrusion and can be used outdoors.
However, this is provided that the enclosure is not submerged in water or exposed to heavy rainfall.
Feature
Specification
Material = ABS resin Depth = 180.1 mm
Height = 90.3 mm
Width = 120.1 mm
External dimensions = 120.1 x 180.1 x 90.3mm
IP protection rating = IP65
Color: Gray Lid Color: Gray Gasket Material: Silicone Resin

Ulasan Produk

Tidak ada ulasan