RS PRO RS PRO, ABS resin, Height: 71.2 mm, Depth: 1,673 mm

Sebelum PPN:
Rp149.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro Power Supply Components ABS Enclosures Introducing the RS Pro IP30 general purpose ABS enclosure range.
This component enclosure is a high quality, high frequency unit with vents for excellent air circulation, making it ideal for shielding electronic equipment with cabling.
It is also suitable for a variety of other applications that do not require a hermetic seal and has an IP rating of IP30, making it ideal for basic protection.
Features and Benefits: ?The enclosure LID and base are moulded from durable and high-strength ABS, allowing ventilation and improving air circulation ?The robust ABS material reduces noise and has an IP30 rating, helping to keep out dust and foreign objects ?The unit is impact resistant to IK06, ensuring that the contents inside the enclosure will not be damaged if the enclosure is dropped or damaged ?The enclosure also comes equipped with a sleeve for cable protection ?The general purpose enclosure LID is fixed with two screws for easy assembly and two feet that rise slightly from their position ?The polished finish makes it easy to clean and remove dust and foreign objects from the surface Dimensions: 130 79 65 mm Uses: The general purpose enclosure is a unit designed to hold a variety of items for safe and secure storage.
They are often used to protect electronic equipment and comply with IP, fire and corrosion resistance standards depending on where and how they are stored.
This enclosure is a versatile unit and can be used for almost any storage application.
They can be wall mounted if required and are manufactured from a variety of materials including aluminium, ABS and fibreglass.
Main Applications: - Installation terminals - Electronic components - Mechanical engineering - Food industry - Chemical industry - Industrial and manufacturing environments Product contents - Base and enclosure LID - 4 feet of screws for assembly - Cable sleeve 2 What is Ingress Protection? IP ratings classify the degree of protection provided to electrical enclosures against the ingress of solid objects (including body parts such as hands and fingers), dust, accidental contact, and water.
The first number indicates protection from solids, the second number indicates protection from liquids.
Can I use this enclosure outdoors? The enclosure is IP30 rated, meaning it protects against dust and foreign objects, but not against the ingress of liquids or water.
Therefore, this product is not recommended for outdoor use.
Also, if you are using it indoors, we recommend keeping it away from liquids and damp areas.
Feature
Specification
Material: ABS resin Depth: 1,673 mm
Height = 71.2 mm
Width = 7.8.8 mm
Dimensions = 130 x 79 x 65mm
IP protection rating = IP30
Color = Black
Flange = No Shield = No Transparent door = No Explosion-proof = No

Ulasan Produk

Tidak ada ulasan