RS PRO RS PRO, ABS resin, Height: 63.2mm, Depth: 83mm

Sebelum PPN:
Rp109.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS Pro component-configured ABS enclosure with battery compartment Introducing the RS Pro IP10 general purpose ABS enclosure range.
This component enclosure is a high quality, high frequency unit and is ideal for shielding electronic devices with an additional battery compartment for safe storage of batteries.
It is also suitable for a variety of other applications that do not require a hermetic seal and has an IP rating of IP10, making it ideal for basic protection.
Features and Benefits: ?The enclosure LID and base are moulded from durable, high-strength ABS and the LID has recesses for the keypad and overlay ?The robust ABS material reduces noise and is IP10 rated to help keep out dust and foreign objects ?The unit is also IK05 impact resistant, ensuring that contents within the enclosure will not be damaged if the enclosure is dropped or damaged ?The general purpose enclosure LID mounts with two screws ?Polished finish makes it easy to clean and removes dust and foreign objects from the surface ?Dimensions: 83 63 29 mm Uses: The general purpose enclosure is a unit designed to hold a variety of items for safe and secure storage.
They are often used to protect electronic equipment and comply with IP, fire and corrosion resistance standards depending on where and how they are stored.
This enclosure is a versatile unit and can be used for almost any storage application.
They can be wall mounted if required and are manufactured from a variety of materials including aluminium, ABS and fibreglass.
Main applications: - Installation terminals - Electronic components - Mechanical engineering - Food industry - Chemical industry - Industrial and manufacturing environments Product contents - Base and enclosure LID - Assembly screws - Battery compartment 1 What is Ingress Protection? IP ratings classify the degree of protection provided to electrical enclosures against the ingress of solid objects (including body parts such as hands and fingers), dust, accidental contact and water.
The first number indicates protection from solids, the second number indicates protection from liquids.
Can I use this enclosure outdoors? This enclosure is IP10 rated and is not protected against the ingress of liquids or water.
Therefore, this product is not recommended for outdoor use.
Also, if you are using it indoors, we recommend storing it away from liquids and moisture.
Feature
Specification
Material: ABS plastic Depth: 83 mm
Height = 63.2 mm
Width = 28.7 mm
Dimensions = 83 x 28.7 x 63.2mm
IP protection rating = IP40
Color = Black
IK grade = IK05

Ulasan Produk

Tidak ada ulasan