RS PRO RS PRO, ABS resin, Height: 61mm, Depth: 210mm

Sebelum PPN:
Rp299.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Flanged ABS Enclosures Introducing the RS PRO range of general purpose flanged ABS enclosures.
This enclosure is a high quality, high frequency unit, ideal for shielding electronic equipment.
The flanged design allows the enclosure to be securely mounted where needed without compromising protection.
It is suitable for a variety of other uses and has an IP rating of IP54, making it a unit with excellent basic protection.
Features and Benefits: .The enclosure LID and base are moulded from durable and high-strength ABS and are flanged to ensure secure positioning when mounted on a wall .The robust ABS material reduces noise and meets an IP54 rating, helping to keep out dust and debris .By adding a gasket between the lid and base, the IP rating is increased to IP65, protecting the enclosure from water .A brass insert in the base allows for repeated removal of the lid cover, long-term durability and frequent use .Excellent properties for machining .A PCB adapter is available for flexible use when horizontal PCB mounting is required .The integrated mounting guide accepts 1.6 mm PCBs .The universal enclosure LID is attached with four M3 machine screws .The polished finish makes it easy to clean and remove dust and foreign matter from the surface .Dimensions: 210 x 112 x 61 mm Applications: General-purpose enclosures are units designed to house a variety of items for safe and secure storage.
They are often used to protect electronic equipment and comply with IP, fire and corrosion resistance standards depending on where and how they are stored.
This enclosure is a versatile unit and can be used for almost any storage application.
They can be wall mounted if required and are manufactured from a variety of materials including aluminium, ABS and fibreglass.
Main Applications: .Installation terminals .Electronic components .Mechanical engineering .Food industry .Chemical industry .Industrial and manufacturing environments Product contents .Base and enclosure LID .4 M3 machine screws for assembly What is Ingress Protection? IP ratings classify the degree of protection provided to electrical enclosures against the ingress of solid objects (including body parts such as hands and fingers), dust, accidental contact and water.
The first number indicates protection from solids, the second number indicates protection from liquids.
Can I use this enclosure outdoors? This enclosure is rated IP54, which only provides protection against jets of water, so it is not recommended for outdoor use.
The gasket accessory increases the IP rating to IP65, protecting against water ingress, making it suitable for outdoor use.
Feature
Specification
Material: ABS resin Depth: 210mm
Height = 61mm
Width = 112mm
Dimensions = 210 x 112 x 61mm
IP protection rating = IP54
Color = Black
Lid color = Black Flange = Yes Shield = No Transparent door = No g
Explosion-proof = No

Ulasan Produk

Tidak ada ulasan